Maintenance-free drives built for precision dispensing
Flow rate 0.001 to 8 LPM with included I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
Remote control available using analog communication—voltage, current and contact closure
Select your preferred language from the user-friendly menu for programming and operation
Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
Drive77420-28 (I/P® Digital Drive with Open-Head Sensor)
Pump Head77602-30 (I/P® Easy-Load® Head with Open-Head Sensor)
Tubing06434-73, 10 ft (C-FLEX ULTRA®, I/P® 73 )
Tubing sizes acceptedI/P® 26, 73, 82
Drive IP ratingIP 66
Washdown CapableYes
Number of Rollers3
Duty CycleContinuous
Accuracy±0.1%
Power (VAC)90 to 260
Power (amps)4.5 / 2.5
Power (Hz)50/60
Open-Head SensorYes
Housing MaterialPowder-Coat Steel
Remote I/O0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
Reversible MotorYes
Anti-DripYes
Cloud ConnectedNo
Digital DispensingYes
DescriptionPowder-Coat Digital Process Pump with Open-Head Sensor and Easy-Load Head; 650 rpm
Includes
I/P drive 77420-28, Easy-Load pump head 77602-30, 10-ft of C-Flex ULTRA® tubing, and 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. Drives are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.
Key Features
Flow rate 0.001 to 8 LPM with included I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
Remote control available using analog communication—voltage, current and contact closure
Select your preferred language from the user-friendly menu for programming and operation
Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
Antidrip function ensures dispensing accuracy
Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
Rugged housing is NEMA 4X (IP66) rated for washdown
Choose models with open head sensor technology for enhanced user safety
Constructed of a powder coated steel housing with anodized aluminum base—ideal for manufacturing, and water-treatment applications where stainless steel is not a critical requirement
More About this Item
These I/P® digital pump systems give you rugged performance and precise digital control. These full featured drives are ideal for fluid transfer, dispensing, and metering applications in laboratory, process, and industrial environments including pharmaceutical, food & beverage, dairy, chemical, manufacturing, and water treatment. The NEMA 4X (IP66) rated housings are completely sealed, easy-to-clean, and resistant to commonly used cleaning and sanitizing solutions.
Precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Select tubing size and enter desired flow rate—drive locks in required rpm.
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.