Masterflex I/P® Digital Modular Drive with Remote Input/Output, 6 to 650 rpm; 115/230 VAC

Representative image only.
Masterflex Item # EW-07591-20
Place motor and controller where convenient with modular design
  • Flow rate 0.04 to 19 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with LED display shows pump rpm— confirm speed setting at a glance
  • Remote control available using analog communication—voltage, current and contact closure
  • Powerful motor lets you stack two pump heads for increased flow rate while offering ±0.25% speed control accuracy
  • Membrane keypad allows for easy up-front control of speed, direction, and start/stop

PRODUCT OPTIONS

$3,210.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Cloud ConnectedNo
  • Pump SeriesI/P
  • Control TypeDigital Variable Speed
  • Min RPM (rpm)6
  • Max RPM (rpm)650
  • SpeedVariable
  • Speed Control0.25%
  • Max Flow Rate (LPM)19
  • Min Flow Rate (LPM)0.036
  • Max Flow Rate (mL/min)19000
  • Min Flow Rate (mL/min)36
  • Reversible MotorYes
  • Digital DispensingNo
  • No. of Pump Heads Accepted2
  • Type of Pump Heads AcceptedI/P Standard, I/P Easy-Load, I/P High-Performance
  • Motor (watts)149
  • Controller IP ratingIP 33
  • Drive IP ratingIP 33
  • Motor IP ratingIP 33
  • Washdown CapableNo
  • Power (VAC)90 to 260
  • Power (amps)4.4
  • Power (Hz)50/60
  • Controller Length (in)10.3437
  • Controller Width (in)8.3281
  • Controller Height (in)5.5
  • Controller Length (mm)263
  • Controller Width (mm)211
  • Controller Height (mm)140
  • Motor Length (in)14
  • Motor Width (in)5.5
  • Motor Height (in)6
  • Motor Length (mm)356
  • Motor Width (mm)139
  • Motor Height (mm)152
  • Open-Head SensorNo
  • Housing MaterialABS Plastic and Aluminum Controller; Painted Steel Drive
  • Motor hp1/5
  • Remote I/O4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • DescriptionI/P Precision Modular Drive w/ Remote I/O; 650 rpm
Two year warranty

Includes

6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.

Key Features

  • Flow rate 0.04 to 19 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with LED display shows pump rpm— confirm speed setting at a glance
  • Remote control available using analog communication—voltage, current and contact closure
  • Powerful motor lets you stack two pump heads for increased flow rate while offering ±0.25% speed control accuracy
  • Membrane keypad allows for easy up-front control of speed, direction, and start/stop

More About this Item

I/P® modular drives feature reversible pumping while allowing you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering and critical transfer applications.

Splash-resistant ABS plastic controller housing and epoxy finished steel drive housing are IP33 rated. A 6-ft (1.8-m) cable connects drive and controller—optional extension cable 07557-51 is available to extend distance to 15 ft (4.5 m).

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat