Masterflex I/P® Digital Washdown Modular Drive with Wall-Mount Controller and Remote I/O, 6 to 650 rpm; 115/230 VAC

Representative image only.
Masterflex Item # EW-07591-30
Place motor and controller where convenient with modular design
  • Flow rate 0.04 to 19 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with LED display shows pump rpm— confirm speed setting at a glance
  • Remote control available using analog communication—voltage, current and contact closure
  • Powerful motor lets you stack two pump heads for increased flow rate while offering ±0.25% speed control accuracy
  • Membrane keypad allows for easy up-front control of speed, direction, and start/stop

$4,310.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesI/P
  • Cloud ConnectedNo
  • Control TypeDigital Variable Speed
  • Min RPM (rpm)6
  • Max RPM (rpm)650
  • SpeedVariable
  • Speed Control0.25%
  • Max Flow Rate (LPM)19
  • Min Flow Rate (LPM)0.036
  • Max Flow Rate (mL/min)19000
  • Min Flow Rate (mL/min)36
  • Reversible MotorYes
  • Digital DispensingNo
  • No. of Pump Heads Accepted2
  • Type of Pump Heads AcceptedI/P Standard, I/P Easy-Load, I/P High-Performance
  • Motor (watts)149
  • Controller IP ratingIP 66
  • Drive IP ratingIP 66
  • Motor IP ratingIP 66
  • Washdown CapableYes
  • Power (VAC)90 to 260
  • Power (amps)4.4
  • Power (Hz)50/60
  • Controller Length (in)10.1562
  • Controller Width (in)11
  • Controller Height (in)4.75
  • Controller Length (mm)285
  • Controller Width (mm)279
  • Controller Height (mm)119
  • Motor Length (in)14.25
  • Motor Width (in)7
  • Motor Height (in)6.5
  • Motor Length (mm)362
  • Motor Width (mm)178
  • Motor Height (mm)165
  • Open-Head SensorNo
  • Housing MaterialPainted Aluminum Controller; Painted Steel and Aluminum Drive
  • Motor hp1/5
  • Remote I/O4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • DescriptionI/P Precision Modular Washdown Drive w/ Remote I/O; 650 rpm
Two year warranty

Includes

6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.

Key Features

  • Flow rate 0.04 to 19 LPM with I/P tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Digital interface with LED display shows pump rpm— confirm speed setting at a glance
  • Remote control available using analog communication—voltage, current and contact closure
  • Powerful motor lets you stack two pump heads for increased flow rate while offering ±0.25% speed control accuracy
  • Membrane keypad allows for easy up-front control of speed, direction, and start/stop
  • Rugged housing is NEMA 4X (IP66) rated for washdown

More About this Item

I/P® modular drives feature reversible pumping while allowing you the flexibility to separate the motor from the controller. These accurate modular drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering and critical transfer applications.

Wall-mount powder-coated aluminum controller housing and powder-coated steel drive housing are NEMA 4X (IP66) rated.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat