Masterflex I/P Easy-Load® Pump Head for Precision Tubing, PPS with SS Rotor

Representative image only.
Masterflex Item # EW-77602-10
Quick, simple tubing changes—tubing replacement and fluid changeover takes only seconds
  • Accept multiple tubing sizes for maximum flexibility
  • Automatic tubing retention eliminates user adjustments and makes setup easy—offers improved tubing life and improved performance
  • Fast tubing changes minimize downtime
  • Adjustable occlusion lets you optimize pressure and suction capabilities and tubing life by adjusting the “squeeze” on the tubing.
  • Five-screw mounting—ensures pump head is mounted securely to drive

PRODUCT OPTIONS

$865.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesI/P
  • Number of Channels1
  • Max Flow Rate (GPM)3.5
  • Min Flow Rate (GPM)0.002
  • Max Flow Rate (LPM)13
  • Min Flow Rate (LPM)0.01
  • Housing MaterialWhite Polyphenylene Sulfide (PPS)
  • Tubing RetentionAutomatic
  • OcclusionAdjustable
  • Optimum RPM Range (rpm)0.1 to 650
  • RollersThree; stainless steel
  • Rotor MaterialStainless Steel
  • Suction Lift (ft)25
  • Suction Lift (m)7.6
  • Gear Ratio1:1
  • Tubing sizes acceptedI/P® 26, I/P 73, I/P 82
  • Volume Per Revolution With I/P 26 Tubing (mL)6.2
  • Volume Per Revolution With I/P 73 Tubing (mL)12.3
  • Volume Per Revolution With I/P 82 Tubing (mL)20
  • Length (in)3.5
  • Width (in)7.375
  • Height (in)7.9375
  • Length (mm)89
  • Width (mm)187
  • Height (mm)201
  • Open-Head SensorNo
  • DescriptionI/P Easy-Load Pump Head for Precision Tubing, PPS w/ SS Rotor

Includes

single-channel mounting hardware and a 20" (51 cm) length of silicone pump tubing.

Key Features

  • Accept multiple tubing sizes for maximum flexibility
  • Automatic tubing retention eliminates user adjustments and makes setup easy—offers improved tubing life and improved performance
  • Fast tubing changes minimize downtime
  • Adjustable occlusion lets you optimize pressure and suction capabilities and tubing life by adjusting the “squeeze” on the tubing.
  • Five-screw mounting—ensures pump head is mounted securely to drive

More About this Item

The Easy-Load pump head combines an over-center cam with automatic tubing retention in a rugged, chemical-resistant housing. This design allows fast, easy tubing changes without removing the pump head from the drive. Built-in tubing guide ensures correct positioning of tubing to maximize performance and pump tubing life. Spring-loaded tubing retainers ensure tubing is secured automatically to promote long tubing life and optimize performance of each tubing size.
Select from polysulfone (PSF) housing with CRS or SS rotor, or polyphenylene sulfide (PPS) housing with SS rotor. PSF is economical, while PPS offers enhanced chemical resistance. SS rotors feature PTFE-sealed bearings for long life and reduced maintenance; CRS rotors have Buna N shielded bearings.
Dual-channel hardware allows two pump heads to operate on a single drive—order hardware set 77601-96 separately.

With single or multiple channels, tubing can be changed in each channel without removing the EASY-LOAD pump heads from your drive.

PART OF A COMPLETE SYSTEM – GET EVERYTHING YOU NEED
Example of an Ultrafiltration Pump Complete System

Maintains purity of raw materials/chemical solutions and sanitary integrity applications. READ MORE

REVIEWS

REVIEW SNAPSHOT®

by PowerReviews
Masterflex I/P Easy-Load Pump Head for Precision Tubing, PPS w/ SS Rotor
 
5.0

(based on 1 review)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Extremely easy to use

By 

from Columbia, MO

Verified Buyer

Comments about Masterflex I/P Easy-Load Pump Head for Precision Tubing, PPS w/ SS Rotor:

We use to transfer growth medium. Works great.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

5 Questions | 5 Answers
Displaying questions 1-5
  • Q:

    Dear Support!
    What is actual difference in materials between this I/P head 77602-10 and 77601-60? I see that both have the same housing material - PPS and rotor material - Stainless steel.
    Asked on 7/15/2016 by Yury

    1 answer

    • STAFF EXPERT

      A:

      The only difference between the two pump heads is the colour. The rest (housing material, rotor, etc) is the same.

      Answered on 8/1/2016 by Armen from Technical Support
  • Q:

    Hi,
    This is a question about flow rate verification. How often do you recommend
    performing this, Currently , we perform flow rate verification each use which translates to about 2x per day minimum. Your input will greatly improve making our process leaner. Thank you. The model we use is the Easy Load I/P 77601-10 and 77602-10

    Joy Alano
    Asked on 2/26/2016 by Joy from South San Francisco, CA

    1 answer

    • STAFF EXPERT

      A:

      We recommend flow rate verification at each use of the pump, so exactly what you're currently doing.

      Answered on 2/29/2016 by Jen from Technical Support
  • Q:

    Would 77602-10 fit on 7575-10? My customer has two of the 7575-10 drives but needs the larger bore tubing head of the 77602-10. Would flow rate be diminished?

    thanks-
    Mike
    Asked on 10/30/2015 by Mike from Merck West Point

    1 answer

    • STAFF EXPERT

      A:

      The 77602-10 is an I/P Masterflex head while the 07575-10 is an L/S Masterflex drive. They are not compatible. The customer will need to upgrade to the 77420-10 which is compatible with the 77602-10 pump head.

      Answered on 10/30/2015 by Polo from Technical Support
  • Q:

    Can you give me the dimensions of the Masterflex I/P Easy-Load Pump Head for Precision Tubing réf:77602-10?

    Thank you.

    Nicolas Mourey
    Asked on 9/16/2015 by Nicolas

    1 answer

    • STAFF EXPERT

      A:

      Approximate dimensions: 24.5Hx18.7Wx7.6D (cm).

      Answered on 9/16/2015 by Dan from Technical Support
  • Q:

    What mounting hardware can be used to mounts two (2) these Masterflex IP pump heads?
    Asked on 7/30/2015 by Evgeny from Russia

    1 answer

    • STAFF EXPERT

      A:

      The 77601-96 mounting hardware will allow for two I/P Easy-Load Heads to be mounted on to one drive.

      Answered on 7/30/2015 by Polo from Technical Support
Displaying questions 1-5

Do you have a question about this product? 

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat