Masterflex I/P® Easy-Load® Pump Head for Precision Tubing, White PPS Housing, CRS Rotor

Representative image only.
Masterflex Item # EW-77602-00
Minimize downtime with faster tubing changes
  • New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive
  • Three roller design for smooth flow
  • Choose from stainless steel (SS) or cold-rolled steel (CRS) rotor / roller for greater durability and chemical resistance
  • Pump heads are stackable for multichannel applications
  • Compact design for efficient use of space

PRODUCT OPTIONS

$776.00USD / Each
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesI/P
  • Number of Channels1
  • Max Flow Rate (GPM)3.5
  • Min Flow Rate (GPM)0.002
  • Max Flow Rate (LPM)13
  • Min Flow Rate (LPM)0.01
  • Housing MaterialWhite Polyphenylene Sulfide (PPS)
  • Tubing RetentionAutomatic
  • OcclusionAdjustable
  • Optimum RPM Range (rpm)0.1 to 650
  • Rollers3
  • Rotor MaterialCold-rolled Steel
  • Suction Lift (ft)25
  • Suction Lift (m)7.6
  • Gear Ratio1:1
  • Tubing sizes acceptedI/P® 26, I/P 73, I/P 82
  • Volume Per Revolution With I/P 26 Tubing (mL)6.2
  • Volume Per Revolution With I/P 73 Tubing (mL)12.3
  • Volume Per Revolution With I/P 82 Tubing (mL)20
  • Length (in)3.5
  • Width (in)7.375
  • Height (in)7.9375
  • Length (mm)89
  • Width (mm)187
  • Height (mm)201
  • Open-Head SensorNo
  • DescriptionI/P® Easy-Load® Pump Head for Precision Tubing, White PPS Housing, CRS Rotor

Includes

single-channel mounting hardware and a 20" (51 cm) length of silicone pump tubing.

Key Features

  • New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive
  • Three roller design for smooth flow
  • Choose from stainless steel (SS) or cold-rolled steel (CRS) rotor / roller for greater durability and chemical resistance
  • Pump heads are stackable for multichannel applications
  • Compact design for efficient use of space
  • Accept multiple tubing sizes for maximum flexibility
  • Automatic tubing retention eliminates user adjustments and makes setup easy—offers improved tubing life and improved performance
  • Adjustable occlusion lets you optimize pressure and suction capabilities and tubing life by adjusting the “squeeze” on the tubing
  • Constructed with durable white Polyphenylene Sulfide (PPS) housing and cold-rolled steel (CRS) rotor

More About this Item

The Masterflex® I/P® Easy-Load® pump head combines an over-center cam with automatic tubing retention in a rugged, chemical-resistant housing. This design allows fast, easy tubing changes without removing the pump head from the drive. Built-in tubing guide ensures correct positioning of tubing to maximize performance and pump tubing life. Spring-loaded tubing retainers ensure tubing is secured automatically to promote long tubing life and optimize performance of each tubing size.

Select from Polyphenylene Sulfide (PPS) housing with CRS or SS rotor. SS rotors feature PTFE-sealed bearings for long life and reduced maintenance; CRS rotors have Buna N shielded bearings.

Dual-channel hardware allows two pump heads to operate on a single drive—order hardware set 77601-96 separately. With single or multiple channels, tubing can be changed in each channel without removing the pump heads from your drive.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat