Masterflex I/P® Easy-Load® Pump Head, Long-Shaft, CRS Rotor

Representative image only.
Masterflex Item # EW-77602-02
Ideal for fluid transfer applications requiring high accuracy and repeatability
  • Designed and optimized for one tubing size
  • Three roller design for smooth flow
  • Choose from stainless steel (SS) or cold-rolled steel (CRS) rotor / roller for greater durability and chemical resistance
  • Pump heads are stackable for multichannel applications
  • Compact design for efficient use of space

PRODUCT OPTIONS

$895.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesI/P
  • Number of Channels1
  • Max Flow Rate (GPM)3.5
  • Min Flow Rate (GPM)0.002
  • Max Flow Rate (LPM)13
  • Min Flow Rate (LPM)0.02
  • Housing MaterialPolyphenylene Sulfide (PPS)
  • Tubing RetentionAutomatic
  • OcclusionAdjustable
  • Optimum RPM Range (rpm)0.1 to 650
  • RollersThree; cold-rolled steel
  • Rotor MaterialCold-rolled Steel
  • Suction Lift (ft)29
  • Suction Lift (m)8.8
  • Gear Ratio1:1
  • Tubing sizes acceptedI/P® 26, I/P 73, I/P 82
  • Volume Per Revolution With I/P 26 Tubing (mL)6.2
  • Volume Per Revolution With I/P 73 Tubing (mL)12.3
  • Volume Per Revolution With I/P 82 Tubing (mL)20
  • Open-Head SensorNo
  • DescriptionEasy-Load® Pump Head, Long-Shaft, CRS Rotor

Key Features

  • Designed and optimized for one tubing size
  • Three roller design for smooth flow
  • Choose from stainless steel (SS) or cold-rolled steel (CRS) rotor / roller for greater durability and chemical resistance
  • Pump heads are stackable for multichannel applications
  • Compact design for efficient use of space

More About this Item

Standard heads are precision molded to accommodate a single size of tubing—use for common fluid transfer applications requiring accuracy and excellent repeatability. Available with clear polycarbonate (PC) housing with either cold-rolled steel (CRS) or stainless steel (SS) rotors; CRS offers economy, while SS offers better chemical resistance and durability.

Use with Masterflex® I/P® pumps requiring the long-shaft style pump head. These pump heads are not compatible with standard shaft drives.

Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications. Standard heads are compact and easy to integrate into your OEM applications. Call for more information on our comprehensive OEM services.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat