Masterflex I/P® High-Performance Precision Pump Tubing, Chem-Durance® Bio, I/P 89; 25 ft

Representative image only.
Masterflex Item # EW-06442-89
Enhanced pumping life and durability—especially under pressure
  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application

PRODUCT OPTIONS

Free Certificate of Comliance

$1,174.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$1,174.00USD / Pkg of 1
  • 4-9$1,056.60USD / Pkg of 1
  • 10-19$997.90USD / Pkg of 1
  • 20+$939.20USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesI/P
  • Tubing formulationChem-Durance® Bio
  • I/P Masterflex tubing size89
  • Hose Barb Size (in)5/8
  • Tubing ID (mm)15.88
  • Tubing ID (in)0.62
  • Max Flow Rate (mL/min)19000
  • Max Pressure (PSI)20
  • Max Pressure (bar)1.4
  • Max Vacuum (mm Hg)610
  • Max Vacuum (" Hg)24
  • Max Temperature (Dynamic) (° C)40
  • Min Temperature (Dynamic) (° C)0
  • Max Temperature (Dynamic) (° F)104
  • Min Temperature (Dynamic) (° F)32
  • Max Temperature (° C)74
  • Min Temperature (° C)-60
  • Max Temperature (° F)165
  • Min Temperature (° F)-71
  • Suction Lift (ft H₂O)27
  • Suction Lift (m H₂O)8.2
  • Length Per Pack (ft)25
  • Length Per Pack (m)7.6
  • Sterilization MethodAutoclave, Ethylene Oxide, Gamma Irradiation
  • Sterilization Method AutoclaveYes
  • Sterilization Method EtOYes
  • Sterilization Method GammaYes
  • Regulatory ApprovalsFDA;Non-DEHP;RoHS;USP
  • DescriptionI/P® High-Performance Precision Pump Tubing, Chem-Durance® Bio, I/P 89; 25 ft
Certificate of ComplianceCole-Parmer Exclusive

Key Features

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • I/P® 89 tubing has a 5/8” (15.88 mm) inner diameter Accepts 5/8” hose barb for tubing connection

More About this Item

Masterflex® Chem-Durance® Bio High-Performance Precision pump tubing performs in a wide range of chemical applications, limiting the number of tubing formulations needed to keep on hand. The plasticizer-free, smooth-bore liner is hydrophobic and resists the absorption/adsorption of aqueous fluids.

Ideal for laboratory, pharmaceutical processing, and biotech applications, this tubing complies with USP class VI and FDA standards. Tubing can be sterilized by autoclave, gamma radiation, or ethylene oxide.

Our High-Performance Precision pump tubing has a thicker wall compared to our Precision pump tubing, making it ideal for high pressure applications.

For custom tubing lengths and configurations, please contact our Product Applications Specialist (our contact information is located at the top of the web page).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat