Masterflex I/P High-Performance Pump Head, Polyester/SS Housing with SS Rotor

Representative image only.
Masterflex Item # EW-77600-62
Highest flow rates, best pressure and suction performance of any I/P pump head
  • Polyester and stainless steel (SS) construction withstands tough process environments
  • Versatile mounting configurations—mount with tubing exiting to the top or side for flexible setup
  • C-shaped design allows tubing to enter and exit the same side of the pump head—facilitates connection to tubing inlet and outlet
  • Adjustable tubing retention; adjust to prevent tubing movement in head

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesI/P
  • Number of Channels1
  • Max Flow Rate (GPM)5
  • Min Flow Rate (GPM)0.002
  • Max Flow Rate (LPM)19
  • Min Flow Rate (LPM)0.01
  • Housing MaterialPolyphenylene Sulfide, Polyester, and Stainless Steel
  • Tubing RetentionManual
  • OcclusionFixed
  • Optimum RPM Range (rpm)0.1 to 650
  • RollersThree; stainless steel
  • Rotor MaterialStainless Steel
  • Suction Lift (ft)29
  • Suction Lift (m)8.8
  • Gear Ratio1:1
  • Tubing sizes acceptedI/P® 70, I/P 88, I/P 89
  • Volume Per Revolution With I/P 70 Tubing (mL)12.3
  • Volume Per Revolution With I/P 88 Tubing (mL)26.2
  • Volume Per Revolution With I/P 89 Tubing (mL)29.2
  • Length (in)6.9375
  • Width (in)6.625
  • Height (in)6.875
  • Length (mm)176
  • Width (mm)168
  • Height (mm)175
  • Open-Head SensorNo
  • DescriptionI/P High-Performance Pump Head, Polyester/SS Housing with SS Rotor.
Two year warranty

Includes

mounting hardware, a 20" (51 cm) length of silicone pump tubing, and replaceable tang boot for quiet operation and long service life

Key Features

  • Polyester and stainless steel (SS) construction withstands tough process environments
  • Versatile mounting configurations—mount with tubing exiting to the top or side for flexible setup
  • C-shaped design allows tubing to enter and exit the same side of the pump head—facilitates connection to tubing inlet and outlet
  • Adjustable tubing retention; adjust to prevent tubing movement in head

More About this Item

Ideal for industrial process and production applications requiring a single pump head, this heavy-duty three-roller pump head produces flow rates up to 19 LPM—the highest of any I/P pump head. Simple to load, it accepts Masterflex I/P high-performance precision pump tubing for greater pressure generation and suction lift, enhanced ability to pump viscous fluids, and longer tubing life. Adjustable tubing retention holds tubing securely in place and prevents movement while in the head.
The I/P High-Performance pump heads are compatible with I/P drives that accept two or more pump heads. Drives that accept two heads have enough torque to run pump head even under difficult conditions such as high back pressure.
Note: High-Performance pump head is not stackable.

PART OF A COMPLETE SYSTEM – GET EVERYTHING YOU NEED
Example of an Ultrafiltration Pump Complete System

Maintains purity of raw materials/chemical solutions and sanitary integrity applications. READ MORE

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat