Masterflex I/P Precision Process Pump w/ Easy-Load Head; 650 rpm

Representative image only.
Masterflex Item # EW-77965-00
  • Flow: 0.4 to 8 LPM (0.11 to 2.1 GPM) with included I/P® 73 tubing; flow rate depends on motor rpm and tubing size.
  • Three-turn speed control offers precision and repeatability — LED display shows percent speed with 1% resolution
  • 1/3-hp brushless motor handles challenging applications with minimal maintenance
  • Non-chip epoxy-coated, IP55-rated steel and aluminum enclosure protects against moisture, chemicals, and dust
  • Compact drives are light enough to carry with one hand, but powerful enough to drive two pump heads

PRODUCT OPTIONS

$4,170.00USD / Each

$136.00USD / Each

for an additional
$136.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesI/P
  • Control TypeVariable-Speed Digital
  • Min RPM33
  • Max RPM650
  • Number of Channels1
  • Max Flow Rate Per Channel (LPM)8
  • Min Flow Rate Per Channel (LPM)0.4
  • Max Flow Rate Per Channel (mL/min)8000
  • Min Flow Rate Per Channel (mL/min)400
  • Drive77411-00 (I/P® Precision Brushless Process Drive)
  • Pump Head77602-10 (I/P® Easy-Load Pump Head)
  • Tubing06440-73, 10-ft (Tygon® E-LFL, I/P® 73)
  • Tubing sizes acceptedI/P® 26, 73, 82
  • Drive IP ratingIP 55
  • Power (VAC)115 / 230
  • Power (amps)4.5A at 115v; 2.5A at 230v
  • Power (Hz)50/60
  • Width (in)14
  • Height (in)9
  • Length (in)13
  • Width (cm)35.56
  • Height (cm)22.86
  • Length (cm)33.02
  • DescriptionI/P Precision Process Pump w/ Easy-Load Head; 650 rpm

Key Features

  • Flow: 0.4 to 8 LPM (0.11 to 2.1 GPM) with included I/P® 73 tubing; flow rate depends on motor rpm and tubing size.
  • Three-turn speed control offers precision and repeatability — LED display shows percent speed with 1% resolution
  • 1/3-hp brushless motor handles challenging applications with minimal maintenance
  • Non-chip epoxy-coated, IP55-rated steel and aluminum enclosure protects against moisture, chemicals, and dust
  • Compact drives are light enough to carry with one hand, but powerful enough to drive two pump heads

More About this Item

I/P® brushless process drives offer heavy-duty performance for demanding process applications. Robust, 1/3-hp brushless motor drives up to two pump heads with any tubing formulation, while eliminating the cost and inconvenience of brush replacement.
Remote inputs: 4 to 20 mA, 0 to 10 V, start/stop, and reverse (requires 77300-32 remote cable kit, sold separately)
Remote outputs: “pump ready” signal and 4 to 20 mA outputs (requires 77300-32 remote cable kit, sold separately)
Stop/start, change pump direction, or switch between local and remote control using the sealed keypad with separate on/off switch and three-turn speed control potentiometer.
What’s included: 6-ft (1.8-m) line cord with IEC320/CEE 22 connector coupler; 15-pin circular water

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat