Masterflex I/P® Precision Pump Tubing, C-Flex®, I/P 73; 25 ft

Representative image only.
Masterflex Item # EW-06424-73
Maintain flexibility at extreme temperatures
  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application

PRODUCT OPTIONS

Free Certificate of Comliance

$167.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$167.00USD / Pkg of 1
  • 4-9$150.30USD / Pkg of 1
  • 10-19$141.95USD / Pkg of 1
  • 20+$133.60USD / Pkg of 1
C-Flex Supply Constraint

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesI/P
  • I/P Masterflex tubing size73
  • Tubing formulationC-Flex®
  • Hose Barb Size (in)3/8
  • Tubing ID (mm)9.5
  • Tubing ID (in)0.374
  • Max Flow Rate (mL/min)8000
  • Max Pressure (PSI)20
  • Max Pressure (bar)1.4
  • Max Vacuum (mm Hg)660
  • Max Vacuum (" Hg)26
  • Max Temperature (Dynamic) (° C)100
  • Min Temperature (Dynamic) (° C)-40
  • Max Temperature (Dynamic) (° F)212
  • Min Temperature (Dynamic) (° F)-40
  • Max Temperature (° C)121
  • Min Temperature (° C)-45
  • Max Temperature (° F)250
  • Min Temperature (° F)-50
  • Suction Lift (ft H₂O)29
  • Suction Lift (m H₂O)8.8
  • Length Per Pack (ft)25
  • Length Per Pack (m)7.6
  • Sterilization MethodAutoclave, Ethylene Oxide, Gamma Irradiation
  • Sterilization Method AutoclaveYes
  • Sterilization Method EtOYes
  • Sterilization Method GammaYes
  • Regulatory ApprovalsUSP;European Pharmacopoeia;ADCF;Non-DEHP;RoHS
  • DescriptionI/P® Precision Pump Tubing, C-Flex®, I/P 73; 25 ft
Certificate of Compliance

Key Features

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Ultra smooth inner surface results in fewer extractables
  • I/P® 73 tubing has a 3/8” (9.5 mm) inner diameter Accepts 3/8” hose barb for tubing connection

More About this Item

Masterflex® C-Flex® Precision pump tubing offers enhances biocompatibility with longer pumping life. This tubing is nonpyrogenic, noncytotoxic, and nonhemolytic — protecting the purity of your fluid. Heat sealable and weldable, C-Flex tubing is ideal for biopharmaceutical processing and storage and botanical production.

See 96123-73 for the irradiated version of this tubing.

For custom tubing lengths and configurations, please contact our Product Applications Specialist (our contact information is located at the top of the web page).

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat