Masterflex I/P® Precision Pump Tubing, Norprene®, I/P 73; 50 ft

Representative image only.
Masterflex Item # EW-06404-73
Outlast and outperform other tubing with 10,000 hours of tubing life
  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application

PRODUCT OPTIONS

$220.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$220.00USD / Pkg of 1
  • 4-9$198.00USD / Pkg of 1
  • 10-19$187.00USD / Pkg of 1
  • 20+$176.00USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesI/P
  • I/P Masterflex tubing size73
  • Tubing formulationTygon A-60-G
  • Hose Barb Size (in)3/8
  • Tubing ID (mm)9.5
  • Tubing ID (in)0.374
  • Max Flow Rate (mL/min)8000
  • Max Pressure (PSI)40
  • Max Pressure (bar)2.7
  • Max Vacuum (mm Hg)660
  • Max Vacuum (" Hg)26
  • Max Temperature (Dynamic) (° C)100
  • Min Temperature (Dynamic) (° C)-20
  • Max Temperature (Dynamic) (° F)212
  • Min Temperature (Dynamic) (° F)-4
  • Max Temperature (° C)132
  • Min Temperature (° C)-51
  • Max Temperature (° F)270
  • Min Temperature (° F)-60
  • Suction Lift (ft H₂O)29
  • Suction Lift (m H₂O)8.8
  • Length Per Pack (ft)50
  • Length Per Pack (m)15.2
  • Regulatory ApprovalsNon-DEHP;Non-Phthalate
  • DescriptionTygon tubing A-60-G, I/P 73, 50 ft.
Certificate of Compliance

Key Features

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Opaque beige color protects light and UV sensitive samples
  • I/P® 73 tubing has a 3/8” (9.5 mm) inner diameter Accepts 3/8” hose barb for tubing connection

More About this Item

Masterflex® Norprene® Precision pump tubing is specially formulated not to weaken or crack after years of exposure to heat and ozone, providing longer peristaltic pump life. This tubing is heat sealable and weldable and able to withstand a broad range of temperature applications. Able to outperform other general-purpose tubing, Norprene features superior abrasion and flexural fatigue resistance, making it a better alternative to rubber tubing.

For custom tubing lengths and configurations, please contact our Product Applications Specialist (our contact information is located at the top of the web page).

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat