Masterflex I/P® Replacement Motor for Digital Washdown Precision Modular Drive, 0.1 to 650 rpm

Representative image only.
Masterflex Item # EW-07594-12
Make the most of your Masterflex® I/P® Digital Precision Modular Drive with these replacement parts
  • Optimize performance of your Masterflex pumps
  • Suitable for use with I/P 07594-10 Digital Washdown Modular Drive with Wall-Mount Controller

PRODUCT OPTIONS

$3,010.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesI/P
  • No. of Pump Heads Accepted2
  • Motor (watts)280
  • Motor IP ratingIP 66
  • Power (VAC)90 to 260
  • Power (amps)6.3
  • Motor Length (in)10.1562
  • Motor Width (in)11
  • Motor Height (in)4.75
  • Motor Length (mm)285
  • Motor Width (mm)279
  • Motor Height (mm)119
  • Motor hp3/8
  • DescriptionReplacement Motor, 650 rpm, for I/P 07594-10 Washdown Digital Modular Drive
Two year warranty

Key Features

  • Optimize performance of your Masterflex pumps
  • Suitable for use with I/P 07594-10 Digital Washdown Modular Drive with Wall-Mount Controller

More About this Item

Keep your Masterflex® I/P® modular system running smoothly with these replacement parts.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat