Masterflex I/P® Sanitary Fitting Precision Pump Tubing Assembly, PharMed® BPT, I/P 26; 10 ft

Representative image only.
Masterflex Item # EW-96103-26
Protect your light-sensitive samples
  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

PRODUCT OPTIONS

$263.00USD / Pkg

BUY MORE & SAVE

  • 1-3$263.00USD / Pkg
  • 4-9$236.70USD / Pkg
  • 10-19$223.55USD / Pkg
  • 20+$210.40USD / Pkg

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesI/P
  • I/P Masterflex tubing size26
  • Tubing formulationPharMed® BPT
  • Hose Barb Size (in)1/4
  • Tubing ID (mm)6.4
  • Tubing ID (in)0.25
  • Max Flow Rate (mL/min)4000
  • Max Pressure (PSI)40
  • Max Pressure (bar)2.7
  • Max Vacuum (mm Hg)660
  • Max Vacuum (" Hg)26
  • Max Temperature (Dynamic) (° C)100
  • Min Temperature (Dynamic) (° C)-20
  • Max Temperature (Dynamic) (° F)212
  • Min Temperature (Dynamic) (° F)-4
  • Max Temperature (° C)132
  • Min Temperature (° C)-51
  • Max Temperature (° F)270
  • Min Temperature (° F)-60
  • Suction Lift (ft H₂O)29
  • Suction Lift (m H₂O)8.8
  • Length Per Pack (ft)10
  • Length Per Pack (m)3
  • Sterilization MethodAutoclave, Ethylene Oxide, Gamma Irradiation up to 2.5 Mrad
  • Sterilization Method AutoclaveYes
  • Sterilization Method EtOYes
  • Sterilization Method GammaYes
  • Regulatory ApprovalsFDA;USP;European Pharmacopoeia;Non-DEHP;RoHS
  • DescriptionI/P® Sanitary Fitting Precision Pump Tubing Assembly, PharMed® BPT, I/P 26; 10 ft

Key Features

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Tubing Size: I/P 26

More About this Item

Applications: Cell and tissue culture work, pharmaceutical, light-sensitive samples
Characteristics: Nontoxic, nonhemolytic, extremely low permeability, resists acids, bases, and oxidizing agents; heat-sealable, bondable, formable, opaque beige
Requires sanitary gaskets for both connections to ensure quality seal

For custom tubing lengths and configurations, please contact our Product Applications Specialist (our contact information is located at the top of the web page).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat