Masterflex I/P® Standard Long-Shaft Pump Head for I/P® 82 Tubing, Polycarbonate Housing, CRS Rotor

Representative image only.
Masterflex Item # EW-07019-25
Ideal for fluid transfer applications requiring high accuracy and repeatability
  • Designed and optimized for one tubing size
  • Three roller design for smooth flow
  • Choose from stainless steel (SS) or cold-rolled steel (CRS) rotor / roller for greater durability and chemical resistance
  • Pump heads are stackable for multichannel applications
  • Compact design for efficient use of space

PRODUCT OPTIONS

$625.00USD / Each
Learn More about Custom Engineered Solutions - your OEM partner and key to success

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesI/P
  • Number of Channels1
  • Max Flow Rate (GPM)3.5
  • Min Flow Rate (GPM)0.005
  • Max Flow Rate (LPM)13
  • Min Flow Rate (LPM)0.02
  • Housing MaterialPolycarbonate (PC)
  • Tubing RetentionManual
  • OcclusionFixed
  • Optimum RPM Range (rpm)0.1 to 650
  • RollersThree; cold-rolled steel
  • Rotor MaterialCold-rolled Steel
  • Gear Ratio1:1
  • Tubing sizes acceptedI/P® 82
  • Volume Per Revolution With I/P 82 Tubing (mL)20
  • Open-Head SensorNo
  • DescriptionI/P long-shaft Standard pump head, PC housing, CRS rotor.

Key Features

  • Designed and optimized for one tubing size
  • Three roller design for smooth flow
  • Choose from stainless steel (SS) or cold-rolled steel (CRS) rotor / roller for greater durability and chemical resistance
  • Pump heads are stackable for multichannel applications
  • Compact design for efficient use of space
  • Suitable for use with I/P® 82 Precision tubing
  • Constructed with durable polycarbonate (PC) housing and cold-rolled steel (CRS) rotor

More About this Item

Standard heads are precision molded to accommodate a single size of tubing—use for common fluid transfer applications requiring accuracy and excellent repeatability. Available with clear polycarbonate (PC) housing with either cold-rolled steel (CRS) or stainless steel (SS) rotors; CRS offers economy, while SS offers better chemical resistance and durability.

Use with Masterflex® I/P® pumps requiring the long-shaft style pump head. These pump heads are not compatible with standard shaft drives.

Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications. Standard heads are compact and easy to integrate into your OEM applications. Call for more information on our comprehensive OEM services.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat