Masterflex In-Line Strainer Top, Polypropylene, Large, 1" NPT(F)

Representative image only.
Masterflex Item # EW-29595-17
Easily customize strainer system to suit your application
  • Choose from three strainer top options based on required filtration area
  • Large top features 29.73 in2 filter area

PRODUCT OPTIONS

$73.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Filter TypeStrainer
  • MaterialPolypropylene
  • Filtration Area (in²)29.73
  • Inlet Connection1" NPT(F)
  • Outlet Connection1" NPT(F)
  • Height (cm)16.26
  • Diameter (in)4
  • Height (in)6 2/5
  • Diameter (cm)10.16
  • DescriptionIn-Line PP Strainer Top, Large, 1" NPT(F)

Key Features

  • Choose from three strainer top options based on required filtration area
  • Large top features 29.73 in2 filter area

More About this Item

Build your own economical filtration system to filter out particulates from your fluids. Available in three classes: low-profile, intermediate, and large. Modify or change components of the same class to meet the demands of your application.

Low-Profile Strainers are ideal for small-scale low-volume filtration. Use in research applications, cleaning equipment, and laboratory equipment.
Intermediate Strainers feature a large filtering area in a compact size. Perfect for commercial and industrial pumps and agricultural and marine applications.
Large Strainers are primarily used in industrial and commercial industries. They feature increased flow rate and large filtration area.

REQUIRED SYSTEM COMPONENTS—Order four components from the same class:
Strainer top
Strainer mesh
Strainer bottom
Gasket

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat