Masterflex Infusion Pump, High-Pressure, Standard, Single-Syringe; 115 VAC

Representative image only.
Masterflex Item # EW-74903-01
Ideal for low-flow, higher pressure applications where precision is needed
  • Accepts syringe sizes from 10 uL to 60 mL
  • RS-232 connectivity for interface to a remote computer
  • Greater than 100 lbs of linear force
  • Higher pressure syringe clamps

PRODUCT OPTIONS

$5,452.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Linear Force (lbs)20
  • Syringe Size Accepted (Max mL)60
  • Syringe Size Accepted (Min microL)10
  • Syringe Travel Rate (mm/min)Maximum: 126.7
  • Reproducibility±0.2%
  • Accuracy±.5%
  • Width (in)4
  • Length (in)9
  • Height (in)6
  • DescriptionHigh Pressure Single-syringe Infusion Pump, 115 VAC

Includes

6 ft cord with grounded plug (US standard plug on 115 VAC models, European plug on 230 VAC models).

Key Features

  • Accepts syringe sizes from 10 uL to 60 mL
  • RS-232 connectivity for interface to a remote computer
  • Greater than 100 lbs of linear force
  • Higher pressure syringe clamps

More About this Item

These syringe pumps more than double the linear force available on other versions. This extra force makes the pump ideal for fluid delivery to reactors in chemical applications or for working with viscous fluids. The robust design of the syringe holder en

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat