Masterflex L/S® Analog Variable-Speed Console Drive, 20 to 600 rpm; 115 VAC

Representative image only.
Masterflex Item # EW-07555-00
Compact and cost effective for general fluid transfer applications
  • Flow rate 0.42 to 2900 mL/min with L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Simple operation with single-turn speed control
  • Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
  • Reversible motor lets you easily prime/purge tubing and pump in either direction
  • Remote control of start/stop via DB9 connector on back of drive

PRODUCT OPTIONS

$948.00USD / Each

$144.00USD / Each

for an additional
$144.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
often bought with

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Control TypeAnalog Variable Speed
  • Min RPM (rpm)20
  • Max RPM (rpm)600
  • SpeedVariable
  • Speed Control±5%
  • Max Flow Rate (mL/min)2900
  • Min Flow Rate (mL/min)1.2
  • Reversible MotorYes
  • No. of Pump Heads Accepted1
  • Type of Pump Heads AcceptedStandard, Easy-Load, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge
  • Motor (watts)37
  • Drive IP ratingIP 22
  • Power (VAC)90 to 130
  • Power (amps)1.5
  • Power (Hz)50/60
  • Drive Length (in)9.1
  • Drive Width (in)7.2
  • Drive Height (in)5.3
  • Drive Length (mm)230
  • Drive Width (mm)183
  • Drive Height (mm)134
  • Open-Head SensorNo
  • Housing MaterialPainted Steel and ABS Plastic
  • Motor hp1/20
  • Remote I/OStart/Stop
  • DescriptionL/S economy variable-speed drive, 20 to 600 rpm, 115 VAC.
Two year warranty

Includes

6-ft (1.8 m) line cord with IEC 320/CEE22 socket. Shipped with country-specific cord/plug set; please specify ultimate destination when ordering.

Key Features

  • Flow rate 0.42 to 2900 mL/min with L/S tubing—flow rate depends on drive rpm, pump head, and tubing size
  • Simple operation with single-turn speed control
  • Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
  • Reversible motor lets you easily prime/purge tubing and pump in either direction
  • Remote control of start/stop via DB9 connector on back of drive

More About this Item

Drives accept nine different pump head types: Standard, Easy-Load®, Easy-Load II, Easy-Load 3, Multichannel, High-Performance, Cartridge, PTFE tubing, and PTFE-diaphragm. Drives 07555-00 and -05 are not recommended for use with the PTFE-tubing and PTFE-diaphragm pump heads.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat