Masterflex L/S ATEX Zone 2 Air-Powered Pump System with Easy-Load Pump Head

Representative image only.
Masterflex Item # EW-77931-30
  • System includes regulator with 5-micron air filter and 1/4" NPT(F) connection, automatic lubricator, 0 to 30 psi pressure gauge, and muffler
  • Vary speed by adjusting air pressure with regulator
  • The 1/3-hp air motor requires little maintenance; air motor generates less heat than electric motor
  • Painted steel housing is IP44 rated; protects from gentle water spray
  • Drive meets EU machine directive requirements for CE compliance; conforms to European design/manufacturing standards

PRODUCT OPTIONS

$1,595.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeVariable-Speed Air-Powered
  • Pump SeriesL/S
  • Min RPM60
  • Max RPM600
  • Number of Channels1
  • Max Flow Rate Per Channel (mL/min)1700
  • Min Flow Rate Per Channel (mL/min)100
  • Drive07569-00 (L/S® Variable-Speed Air-Powered Drive)
  • Pump Head07518-42 (L/S® Easy-Load ATEX Pump Head)
  • Tubing sizes acceptedL/S® 15, 24
  • Included AccessoriesAir/speed regulator with 5µm air filter, automatic lubricator, 0-30psi pressure gauge, and muffler
  • Drive IP ratingIP 44
  • Width (in)4.81
  • Height (in)8.81
  • Length (in)12.07
  • Width (cm)12.22
  • Height (cm)22.38
  • Length (cm)30.66
  • DescriptionL/S ATEX Zone 2 Air-Powered Pump System with Easy-Load Pump Head
Two year warranty

Key Features

  • System includes regulator with 5-micron air filter and 1/4" NPT(F) connection, automatic lubricator, 0 to 30 psi pressure gauge, and muffler
  • Vary speed by adjusting air pressure with regulator
  • The 1/3-hp air motor requires little maintenance; air motor generates less heat than electric motor
  • Painted steel housing is IP44 rated; protects from gentle water spray
  • Drive meets EU machine directive requirements for CE compliance; conforms to European design/manufacturing standards
  • Note: ATEX systems do not include tubing; select tubing to be compatible with fluid being pumped and application conditions
  • Air-powered system is ATEX Zone 2 approved; rated to EEX II 3 G c IIC T6

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat