Masterflex L/S BioPharm Silicone Tubing, L/S 15, 400 ft

Representative image only.
Masterflex Item # EW-96423-15
  • Platinum-Cured silicone
  • Ultra-smooth inner surface
  • Fewer extractables
  • Minimizes particle entrapment
  • Perfect for lab, biotechnology, & pharmaceutical applications

PRODUCT OPTIONS

Siloxane Shortage

$2,542.00USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Tubing formulationBioPharm (platinum cured silicone)
  • L/S Masterflex tubing size15
  • Hose Barb Size (in)3/16
  • Tubing ID (mm)4.8
  • Tubing ID (in)0.189
  • Max Flow Rate (mL/min)1100
  • Max Pressure (PSI)40
  • Max Pressure (bar)2.7
  • Max Vacuum (mm Hg)660
  • Max Vacuum (" Hg)26
  • Max Temperature (Dynamic) (° C)100
  • Min Temperature (Dynamic) (° C)-40
  • Max Temperature (Dynamic) (° F)212
  • Min Temperature (Dynamic) (° F)-40
  • Max Temperature (° C)232
  • Min Temperature (° C)-59
  • Max Temperature (° F)450
  • Min Temperature (° F)-75
  • Suction Lift (ft H₂O)29
  • Suction Lift (m H₂O)8.8
  • Length Per Pack (ft)400
  • Length Per Pack (m)121.9
  • Sterilization MethodAutoclave, Ethylene Oxide, Gamma Irradiation
  • Sterilization Method AutoclaveYes
  • Sterilization Method EtOYes
  • Sterilization Method GammaYes
  • Regulatory ApprovalsFDA
  • DescriptionSpooled BioPharm silicone tubing, L/S 15, 400 ft.
Certificate of Compliance

Key Features

  • Platinum-Cured silicone
  • Ultra-smooth inner surface
  • Fewer extractables
  • Minimizes particle entrapment
  • Perfect for lab, biotechnology, & pharmaceutical applications
  • Long tubing life
  • USP Class VI; Exceeds 3A Standards
  • FDA Compliant
  • L/S 15 tubing has a 0.19" (4.8 mm) inner diameter
  • Accepts 3/16" hose barb for tubing connection

More About this Item

Formulation: Tygon 3350 silicone, platinum cured.
Applications: Pharmaceutical, cosmetic, research, and auto-analysis applications.
Characteristics: Ultra-smooth; minimizes bacterial growth. Good for mild to medium concentration bases, salts, and alcohols; odorless, tasteless, and nontoxic. Transparent.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat