This item is now discontinued. View the direct replacement: EW-07551-20 or browse similar items

Masterflex L/S brushless computer-compatible/programmable drive, 10 to 600 rpm, 115/230 VAC

Representative image only.
Masterflex Item # EW-07550-30
Interface this digital drive to a PC for automated lab and process applications – or use as a stand-alone dispensing pump

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Control TypeDigital Variable Speed
  • SpeedVariable
  • Speed Control±0.25% (1 rpm at 600 rpm; 0.1 rpm at 100 rpm)
  • Max Flow Rate (mL/min)3400
  • Min Flow Rate (mL/min)0.6
  • Reversible MotorYes
  • No. of Pump Heads Accepted2
  • Type of Pump Heads AcceptedL/S® Standard, Easy-Load®, Easy-Load® II, Quick Load, High-Performance, Cartridge, Multichannel, PTFE-Tubing, PTFE-Diaphragm
  • Motor (watts)75
  • Drive IP ratingIP 23
  • Power (VAC)90 to 130 / 190 to 260
  • Drive Length (in)11.5
  • Drive Width (in)7
  • Drive Height (in)7
  • Drive Length (mm)292
  • Drive Width (mm)178
  • Drive Height (mm)178
  • Motor hp1/10
  • DescriptionL/S brushless computer-compatible/programmable drive, 10 to 600 rpm, 115/230 VAC

More About this Item

Use these computer-compatible drives as stand-alone digital dispensing/metering pumps or control all drive functions through your PC. Control drive through your personal computer with software 07550-72 and RS-232 interface cable 22050-54 (DB9 male to DB9 female) . Simple to follow, the Windows® based software has familiar pull-down menus and mouse-selectable icons. Order software and cable separately at right.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat