Masterflex L/S C-Flex Tubing 50 A, L/S 15, 25 ft

Representative image only.
Masterflex Item # EW-06424-15
Combines biocompatibility of silicone with chemical resistance similar to Tygon®
  • Very low protein binding
  • Heat sealable and weldable
  • Economical tubing

PRODUCT OPTIONS

$71.50USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$71.50USD / Pkg of 1
  • 4-9$64.35USD / Pkg of 1
  • 10-19$60.78USD / Pkg of 1
  • 20+$57.20USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Tubing formulationC-Flex
  • L/S Masterflex tubing size15
  • Hose Barb Size (in)3/16
  • Tubing ID (mm)4.8
  • Tubing ID (in)0.189
  • Max Flow Rate (mL/min)1100
  • Max Pressure (PSI)40
  • Max Pressure (bar)2.7
  • Max Vacuum (mm Hg)660
  • Max Vacuum (" Hg)26
  • Max Temperature (Dynamic) (° C)60
  • Min Temperature (Dynamic) (° C)-40
  • Max Temperature (Dynamic) (° F)120
  • Min Temperature (Dynamic) (° F)-40
  • Max Temperature (° C)135
  • Min Temperature (° C)-40
  • Max Temperature (° F)275
  • Min Temperature (° F)-40
  • Suction Lift (ft H₂O)29
  • Suction Lift (m H₂O)8.8
  • Length Per Pack (ft)25
  • Length Per Pack (m)7.6
  • Sterilization MethodAutoclave, Ethylene Oxide, Gamma Irradiation
  • Sterilization Method AutoclaveYes
  • Sterilization Method EtOYes
  • Sterilization Method GammaYes
  • Regulatory ApprovalsFDA
  • DescriptionC-Flex tubing (50 A), L/S 15, 25 ft.
Certificate of Compliance

Key Features

  • Very low protein binding
  • Heat sealable and weldable
  • Economical tubing

More About this Item

Applications: General-purpose lab uses requiring high performance and long life.
Characteristics: Exceptional tensile and tear strength; good biocompatibility; low gas permeability; and a smooth surface. Opaque white.

See 96123-15 for the irradiated version of this tubing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat