Masterflex L/S Chem-Durance Bio Pump Tubing, L/S 15, 50 ft

Representative image only.
Masterflex Item # EW-06442-15

$334.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$334.00USD / Pkg of 1
  • 4-9$300.60USD / Pkg of 1
  • 10-19$283.90USD / Pkg of 1
  • 20+$267.20USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • L/S Masterflex tubing size15
  • Tubing formulationChem-Durance Bio
  • Hose Barb Size (in)3/16
  • Tubing ID (mm)4.8
  • Tubing ID (in)0.189
  • Max Flow Rate (mL/min)1100
  • Max Pressure (PSI)40
  • Max Pressure (bar)2.7
  • Max Vacuum (mm Hg)660
  • Max Vacuum (" Hg)26
  • Max Temperature (Dynamic) (° C)40
  • Min Temperature (Dynamic) (° C)0
  • Max Temperature (Dynamic) (° F)104
  • Min Temperature (Dynamic) (° F)32
  • Max Temperature (° C)74
  • Min Temperature (° C)-60
  • Max Temperature (° F)165
  • Min Temperature (° F)-71
  • Suction Lift (ft H₂O)29
  • Suction Lift (m H₂O)8.8
  • Length Per Pack (ft)50
  • Length Per Pack (m)15.2
  • Sterilization MethodAutoclave, Ethylene Oxide, Gamma Irradiation
  • Sterilization Method AutoclaveYes
  • Sterilization Method EtOYes
  • Sterilization Method GammaYes
  • Regulatory ApprovalsNon-Phthalate;RoHS;FDA;Non-DEHP;USP
  • DescriptionChem-Durance Bio Pump Tubing, L/S 15, 50 ft.
Certificate of ComplianceCole-Parmer Exclusive

More About this Item

Applications: Laboratory, pharmaceutical processing, and biotech applications for pump lines.
Characteristics: Excellent chemical resistance. Excellent life and durability under pressure with low spallation. Plasticizer-free inner liner with elastomer jacket. Opaque.

NOTE: For best pump tubing life, please limit the drive to 100 RPM or less.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat