Masterflex L/S Compact Single-Channel Pump; 200 rpm

Representative image only.
Masterflex Item # EW-77240-20
Pump with L/S Miniflex™ pump head delivers repeatable low flow rates with quick setup
  • Flow range of 1.6 to 239 mL/min (depending on model and tubing size selected)
  • Pump head accepts continuous lengths of tubing for clean flow paths
  • Dual-channel model delivers synchronous flow from two separate channels; single-channel model delivers highest flow rate
  • Automatic tubing retention makes tube loading quick and easy
  • Separate single-turn speed control and forward/off/reverse switch—maintain speed setting when turning pump on or off

PRODUCT OPTIONS

$915.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Control TypeVariable-Speed Analog
  • Min RPM35
  • Max RPM200
  • Number of Channels1
  • Max Flow Rate Per Channel (mL/min)239
  • Min Flow Rate Per Channel (mL/min)1.6
  • Tubing sizes acceptedL/S 13, L/S 14, L/S 16, L/S 25
  • Drive IP ratingIP 22
  • Washdown CapableNo
  • Duty CycleContinuous
  • Number of Rollers3
  • Power (VAC)90 to 260
  • Power (Hz)50/60
  • Width (in)5.25
  • Height (in)4.5
  • Length (in)8.5
  • Width (cm)13.3
  • Height (cm)11.4
  • Length (cm)21.6
  • Open-Head SensorNo
  • Housing MaterialPainted Steel
  • Remote InputsStart/stop via contact closure
  • DescriptionL/S Compact Single-Channel Pump; 200 rpm
Two year warranty

Includes

L/S Miniflex pump head and dual-voltage (115/230 VAC) benchtop power supply with IEC320/CEE22 socket. Pump is shipped with cord/plug assembly specific to country of destination.

Key Features

  • Flow range of 1.6 to 239 mL/min (depending on model and tubing size selected)
  • Pump head accepts continuous lengths of tubing for clean flow paths
  • Dual-channel model delivers synchronous flow from two separate channels; single-channel model delivers highest flow rate
  • Automatic tubing retention makes tube loading quick and easy
  • Separate single-turn speed control and forward/off/reverse switch—maintain speed setting when turning pump on or off
  • Remote start/stop via contact closure on back of pump

More About this Item

This compact, stackable pump features a durable steel housing with chip-resistant epoxy-based paint. Wide occlusion angle prevents fluid backflow up to the rated pressure of the tubing. MAX button runs motor at full speed to rapidly prime or flush tubing. Self-lubricating thermoplastic polyester (Ertalyte®TX) rollers are low friction and long wearing for smooth operation and long life.

Note:Dual-channel model must have same size tubing loaded in both channels to ensure tubing retention.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat