Masterflex L/S® Digital Drive, EtherNet/IP™ Network-Compatible, with Open-Head Sensor and Easy-Load® II for High-Performance Tubing, Stainless Steel Housing; 90 to 260 VAC
Masterflex L/S® Digital Drive, EtherNet/IP™ Network-Compatible, with Open-Head Sensor and Easy-Load® II for High-Performance Tubing, Stainless Steel Housing; 90 to 260 VAC
Networking drives offer either native EtherNet/IP™ or Profibus communication—no additional hardware or firmware required
Flow rate 0.001 to 3400 mL/min with L/S tubing—flow rate depends on drive rpm pump head, and tubing size
Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
Remote control available using analog communication—voltage, current and contact closure
Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
Drive07575-50 (L/S® Digital Process Drive, EtherNet/IP™ Network-Compatible)
Pump Head77200-32 (L/S® Easy-Load® II Head with Open-Head Sensor)
Tubing06434-24, 10 ft (C-FLEX ULTRA®, L/S® 24 )
Tubing sizes acceptedL/S® 15, 24, 35, 36
Drive IP ratingIP 66
Washdown CapableYes
Power (VAC)90 to 260
Duty CycleContinuous
Accuracy±0.1% (0.01 rpm at 100 rpm)
Number of Rollers4
Power (amps)2.2A at 115v; 1.1A at 230v
Power (Hz)50/60
Open-Head SensorYes
Housing MaterialStainless Steel
Remote I/OEthernet/IP, Bluetooth LE, USB, 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
Reversible MotorYes
Anti-DripYes
Cloud ConnectedYes
Digital DispensingYes
DescriptionL/S® Digital Drive, EtherNet/IP™ Network-Compatible, with Open-Head Sensor and Easy-Load® II for High-Performance Tubing, Stainless Steel Housing; 90 to 260 VAC
Includes
L/S drive 07575-50, Easy-Load® II pump head 77200-32, 10-ft of C-Flex ULTRA® tubing, and 6-ft (1.8 m) line cord with IEC 320/CEE22 socket. Shipped with country-specific cord/plug set; please specify ultimate destination when ordering.
Key Features
Flow rate 0.001 to 3400 mL/min with L/S tubing—flow rate depends on drive rpm pump head, and tubing size
Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
Remote control available using analog communication—voltage, current and contact closure
Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
Antidrip function ensures dispensing accuracy
Models with open-head sensor stops the drive when the pump head is opened
EtherNet/IP™ model can be directly integrated without the need for dedicated gateways or adapters
Bluetooth Low Energy (BLE) connectivity and downloadable iOS-based mobile app permits local pump monitoring and control via phone or tablet
Cloud-based remote pump monitoring capability informs you of operational status—set alerts in the event of any failure or error condition
More About this Item
These precision drives offer digital and analog remote control (I/O) options and simple programming—ideal for automated process and network applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad or remotely; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.