Masterflex L/S® Digital Drive with Easy-Load® 3 Pump Head for Precision Tubing; 115/230 VAC

Representative image only.
Masterflex Item # EW-77921-65
Designed with maintenance-free high-accuracy motor and a graphical interface—makes setup and operation easier than ever!
  • Digital interface with graphical LCD shows pump performance and operating modes—continuous run, timed dispense, copy dispense, or volume dispense
  • Select your preferred language from the user-friendly menu for programming and operation
  • Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Models with open-head sensor stop drive motor when pump head is opened

PRODUCT OPTIONS

$3,379.00USD / Each

$154.00USD / Each

for an additional
$154.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeVariable-Speed Digital
  • Pump SeriesL/S
  • Min RPM0.1
  • Max RPM600
  • Number of Channels1
  • Max Flow Rate (mL/min)480
  • Min Flow Rate (mL/min)0.08
  • Max Flow Rate Per Channel (mL/min)480
  • Min Flow Rate Per Channel (mL/min)0.08
  • Drive07522-20 (L/S® Standard Digital Drive, 600 rpm)
  • Pump Head77800-60 (L/S® Easy-Load 3 Pump Head)
  • Tubing06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
  • Tubing sizes acceptedL/S® 13, 14, 16, 25, 17, 18
  • Drive IP ratingIP 33
  • Washdown CapableNo
  • Accuracy±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
  • Number of Rollers3
  • Duty CycleContinuous
  • Power (VAC)90 to 260
  • Power (amps)2.2A at 115v; 1.1A at 230v
  • Power (Hz)50/60
  • Width (in)8.3
  • Height (in)8.5
  • Length (in)13.88
  • Width (cm)21.08
  • Height (cm)21.59
  • Length (cm)35.26
  • Open-Head SensorNo
  • Housing MaterialABS Plastic and Aluminum
  • Reversible MotorYes
  • Remote I/O4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • Anti-DripYes
  • Cloud ConnectedNo
  • Digital DispensingYes
  • DescriptionL/S Digital Pump System with Easy-Load 3 Pump Head, 600 RPM, 115/230V
Two year warranty

Includes

L/S drive 07522-20, Easy-Load® 3 pump head 77800-60, 10-ft C-Flex® ULTRA® tubing, and 6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country specific plug/cord set; please specify ultimate destination when ordering.

Key Features

  • Digital interface with graphical LCD shows pump performance and operating modes—continuous run, timed dispense, copy dispense, or volume dispense
  • Select your preferred language from the user-friendly menu for programming and operation
  • Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)Antidrip function ensures dispensing accuracy
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Models with open-head sensor stop drive motor when pump head is opened
  • Flow range 0.08 to 480 mL/min with included L/S tubing—flow rate depends on drive rpm and tubing size

More About this Item

These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size.
Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat