Masterflex L/S Digital Modular Washdown Drive w/ Remote I/O; 600 rpm (Reconditioned)

Representative image only.
Masterflex Item # EW-00370-LI
Precision digital drives offer three dispensing modes and precision low-maintenance motors— modular format lets you place motor and controller where convenient
  • Flow rate 0.0012 to 3400 mL/min with L/S tubing. Flow rate depends on drive rpm and tubing size.
  • Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually.
  • Menu-driven interface lets you select one of seven languages for programming and operation
  • Dispense by Volume in mL (0.001 to 99999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispense accuracy

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeDigital Variable Speed
  • Min RPM (rpm)0.1
  • Max RPM (rpm)600
  • SpeedVariable
  • Speed Control±0.1% (0.1 rpm at 600 rpm)
  • Max Flow Rate (mL/min)3400
  • Min Flow Rate (mL/min)0.006
  • Reversible MotorYes
  • Digital DispensingYes
  • No. of Pump Heads Accepted2
  • Type of Pump Heads AcceptedStandard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
  • Motor (watts)75
  • Washdown CapableYes
  • Power (amps)2.2
  • Power (Hz)50/60
  • Controller Length (in)10.1562
  • Controller Width (in)11
  • Controller Height (in)4.75
  • Controller Length (mm)285
  • Controller Width (mm)279
  • Controller Height (mm)119
  • Motor Length (in)14.25
  • Motor Width (in)7
  • Motor Height (in)6.5
  • Motor Length (mm)362
  • Motor Width (mm)178
  • Motor Height (mm)165
  • Open-Head SensorNo
  • Housing MaterialPainted Aluminum Controller; Painted Steel and Aluminum Drive
  • Motor hp1/10
  • Remote I/O0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • DescriptionL/S Digital Modular Washdown Drive w/ Remote I/O; 600 rpm

Includes

6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.

Key Features

  • Flow rate 0.0012 to 3400 mL/min with L/S tubing. Flow rate depends on drive rpm and tubing size.
  • Graphical LCD shows four operating modes continuous run, timed dispense, copy dispense, volume dispense. View pump performance continually.
  • Menu-driven interface lets you select one of seven languages for programming and operation
  • Dispense by Volume in mL (0.001 to 99999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispense accuracy
  • Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • Brushless, maintenance-free motor offers ±0.1% speed control accuracy with a 6000 to 1 turndown ratio
  • Powerful motors let you stack pump heads for increased flow rates and for multichannel applications
  • Remote control capabilities
  • – Speed control input scalable 0 to 20 mA, 4 to 20 mA, or 0 to 10 V
  • – Pumping direction requires open collector or contact closure
  • – Start/stop/purge requires open collector or contact closure
  • – Tachometer output scalable 0 to 20 mA, 4 to 20 mA, 0 to 10 V, open collector

More About this Item

These precision drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing by time or by volume. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat

Alternatives

Alternatives