Masterflex L/S® Digital Process Drive, Stainless Steel Housing, 0.02 to 100 rpm; 90 to 260 VAC

Representative image only.
Masterflex Item # EW-07575-35
Transfer, dispense, and meter in lab, process and washdown environments
  • Flow rate 0.006 to 3400 mL/min with L/S tubing—flow rate depends on drive rpm pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy

PRODUCT OPTIONS

$4,550.00USD / Each

$144.00USD / Each

for an additional
$144.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Control TypeDigital Variable Speed
  • Min RPM (rpm)0.02
  • Max RPM (rpm)100
  • SpeedVariable
  • Speed Control±0.1% (Resolution: 0.01 rpm at 100 rpm)
  • Max Flow Rate (mL/min)580
  • Min Flow Rate (mL/min)0.001
  • Reversible MotorYes
  • Digital DispensingYes
  • No. of Pump Heads Accepted4
  • Type of Pump Heads AcceptedStandard, Easy-Load®, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
  • Motor (watts)75
  • Drive IP ratingIP 66
  • Washdown CapableYes
  • Power (VAC)90 to 260
  • Power (amps)2.2
  • Power (Hz)50/60
  • Drive Length (in)12
  • Drive Width (in)9
  • Drive Height (in)9.25
  • Drive Length (mm)305
  • Drive Width (mm)229
  • Drive Height (mm)235
  • Open-Head SensorNo
  • Housing MaterialStainless Steel
  • Motor hp1/10
  • Remote I/O0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via contact closure
  • DescriptionL/S Digital Process Drive, Stainless Steel; 100 rpm
Two year warranty

Includes

6-ft (1.8-meter) line cord with IEC 320/CEE 22 connector coupler; watertight cord connection. Specify destination country when ordering; drive is shipped with country-specific plug/cord set.

Key Features

  • Flow rate 0.006 to 3400 mL/min with L/S tubing—flow rate depends on drive rpm pump head, and tubing size
  • Digital interface with graphical LCD shows pump performance and operating mode— continuous run, timed dispense, copy dispense, or volume dispense
  • Remote control available using analog communication—voltage, current and contact closure
  • Dispense by Volume in mL (0.001 to 9,999 mL), L, or gal; Copy—1 to 9,999 dispense cycles; or Time—time interval of on/off cycles (1 sec to 99 hr, 59 min, 59 sec per cycle)
  • Antidrip function ensures dispensing accuracy
  • Models with open-head sensor stops the drive when the pump head is opened (when used with sensor-equipped pump head)
  • NEMA 4X (IP66) rated housing for washdown applications
  • Designed with 316 stainless steel housing—ideal for manufacturing, pharmaceutical, dairy, biotech, and food and beverage applications

More About this Item

These precision drives offer analog remote control options and simple programming—ideal for automated process applications. Drives feature a programmable dispense interval that lets you set the delay between dispense cycles for convenient, automated dispensing. Programmed calibration ensures dispense and display accuracy—drive stores one calibration value per tubing size. Program the drive via the simple membrane keypad; keypad lock/unlock feature protects settings. Motor is reversible so you can purge tubing before or after pumping and pump fluid in either direction.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat