Masterflex L/S® Easy-Load® Head for Precision Tubing, PARA, 6-Roller SS Rotor

Representative image only.
Masterflex Item # EW-07514-40
Save time with fast tubing changes and reduced maintenance
  • New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive
  • Rotor is constructed of stainless steel (SS) for enhanced durability
  • Pump heads are stackable for multichannel applications
  • Compact design for efficient use of space
  • Suitable for use with L/S® Precision pump tubing sizes

PRODUCT OPTIONS

$398.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Number of Channels1
  • Max Flow Rate (mL/min)900
  • Min Flow Rate (mL/min)0.0012
  • Max Flow Rate Per Channel (mL/min)900
  • Min Flow Rate Per Channel (mL/min)0.0012
  • Housing MaterialPolyarylamide (PARA)
  • Tubing RetentionAutomatic
  • OcclusionFixed
  • Optimum RPM Range (rpm)0.02 to 600
  • RollersSix; stainless steel
  • Rotor MaterialStainless Steel
  • Suction Lift (ft)26.8
  • Suction Lift (m)8.2
  • Gear Ratio1:1
  • Tubing sizes acceptedL/S® 13, L/S 14, L/S 16, L/S 25
  • Volume Per Revolution With L/S 13 Tubing (mL)0.06
  • Volume Per Revolution With L/S 14 Tubing (mL)0.21
  • Volume Per Revolution With L/S 16 Tubing (mL)0.75
  • Volume Per Revolution With L/S 25 Tubing (mL)1.5
  • Length (in)2.5
  • Width (in)4.12
  • Height (in)4.12
  • Length (mm)64
  • Width (mm)105
  • Height (mm)105
  • Open-Head SensorNo
  • DescriptionL/S Easy-Load Head for Precision Tubing, PARA, SS Rotor
Two year warranty

Key Features

  • New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive
  • Rotor is constructed of stainless steel (SS) for enhanced durability
  • Pump heads are stackable for multichannel applications
  • Compact design for efficient use of space
  • Suitable for use with L/S® Precision pump tubing sizes

More About this Item

This Easy-Load® pump head accepts precision tubing— ensures optimal performance from your Masterflex pump. Select a pump head for one of the following precision tubing sizes: L/S 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat