Masterflex L/S Easy-Load® Head for Precision Tubing, PARA, SS Rotor; with Open-Head Sensor

Representative image only.
Masterflex Item # EW-07514-30
Faster tubing changes and reduced maintenance
  • New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive.
  • Four rollers for reduced pulsation and smoother flow.
  • Stainless steel (SS) rotor / roller for greater durability and chemical resistance.
  • Model available with integrated open-head sensor – connects directly to sensor-equipped drives.
  • Pump heads are stackable for multichannel applications.

PRODUCT OPTIONS

$438.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Number of Channels1
  • Max Flow Rate (mL/min)2300
  • Min Flow Rate (mL/min)0.0012
  • Max Flow Rate Per Channel (mL/min)2300
  • Min Flow Rate Per Channel (mL/min)0.0012
  • Housing MaterialPolyarylamide (PARA)
  • Tubing RetentionAutomatic
  • OcclusionFixed
  • Optimum RPM Range (rpm)0.02 to 600
  • RollersFour; stainless steel
  • Rotor MaterialStainless Steel
  • Suction Lift (ft)26.8
  • Suction Lift (m)8.2
  • Gear Ratio1:1
  • Tubing sizes acceptedL/S® 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18
  • Volume Per Revolution With L/S 13 Tubing (mL)0.06
  • Volume Per Revolution With L/S 14 Tubing (mL)0.21
  • Volume Per Revolution With L/S 16 Tubing (mL)0.8
  • Volume Per Revolution With L/S 25 Tubing (mL)1.7
  • Volume Per Revolution With L/S 17 Tubing (mL)2.8
  • Volume Per Revolution With L/S 18 Tubing (mL)3.8
  • Length (in)2.5
  • Width (in)4.12
  • Height (in)4.12
  • Length (mm)64
  • Width (mm)105
  • Height (mm)105
  • Open-Head SensorYes
  • DescriptionL/S Easy-Load Head for Precision Tubing, PARA, SS Rotor
Two year warranty

Key Features

  • New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive.
  • Four rollers for reduced pulsation and smoother flow.
  • Stainless steel (SS) rotor / roller for greater durability and chemical resistance.
  • Model available with integrated open-head sensor – connects directly to sensor-equipped drives.
  • Pump heads are stackable for multichannel applications.
  • Compact design for efficient use of space.
  • Each pump head for precision pump tubing accepts tubing sizes L/S® 13, L/S® 14, L/S® 16, L/S® 25, L/S® 17, and L/S® 18. Achieve flow rates of 0.06 to 2300 mL/min (1 to 600 rpm).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat