Masterflex L/S® Easy-Load® II Pump Head for Precision Tubing, PPS Housing, CRS Rotor

Representative image only.
Masterflex Item # EW-77200-50
Automatic retention holds tubing securely in place with no manual adjustment—just load the tubing and start the pump
  • New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive
  • Four-roller rotor improves pressure performance and mechanical stability while reducing pulsation
  • Model available with integrated open-head sensor–connects directly to sensor-equipped drives
  • Pump heads are stackable for multichannel applications
  • Compact design for efficient use of space

PRODUCT OPTIONS

$398.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Number of Channels1
  • Max Flow Rate (mL/min)2300
  • Min Flow Rate (mL/min)0.0012
  • Housing MaterialPolyphenylene Sulfide (PPS)
  • Tubing RetentionAutomatic
  • OcclusionFixed
  • Optimum RPM Range (rpm)0.02 to 600
  • Rollers4
  • Rotor MaterialCold-rolled Steel
  • Suction Lift (ft)29
  • Suction Lift (m)8.8
  • Gear Ratio1:1
  • Tubing sizes acceptedL/S® 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18
  • Volume Per Revolution With L/S 13 Tubing (mL)0.06
  • Volume Per Revolution With L/S 14 Tubing (mL)0.21
  • Volume Per Revolution With L/S 16 Tubing (mL)0.8
  • Volume Per Revolution With L/S 25 Tubing (mL)1.7
  • Volume Per Revolution With L/S 17 Tubing (mL)2.8
  • Volume Per Revolution With L/S 18 Tubing (mL)3.8
  • Length (in)3.25
  • Width (in)5
  • Height (in)4.75
  • Length (mm)82
  • Width (mm)127
  • Height (mm)121
  • Open-Head SensorNo
  • DescriptionL/S® Easy-Load® II Pump Head for Precision Tubing, PPS Housing, CRS Rotor
Two year warranty

Includes

single-channel mounting hardware. For stacking multiple heads (up to the specified limits of your drive) order two- three- or four-channel hardware separately.

Key Features

  • New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive
  • Four-roller rotor improves pressure performance and mechanical stability while reducing pulsation
  • Model available with integrated open-head sensor–connects directly to sensor-equipped drives
  • Pump heads are stackable for multichannel applications
  • Compact design for efficient use of space
  • Suitable for use with L/S® Precision pump tubing sizes
  • Rotor is constructed of cold-rolled steel (CRS) for better chemical resistance

More About this Item

These pump heads accept the six L/S® precision tubing sizes. For stacking multiple heads (up to the specified limits of your drive) order two- three- or four-channel hardware separately under "Accessories". When two Easy-Load® II pump heads are stacked rollers are offset by 45°--combine the outlets from two stacked heads for a 95% reduction in flow pulsation.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat