This item is now discontinued. View the direct replacement: EW-07514-10 or browse similar items

Masterflex L/S® Easy-Load® Pump Head for Precision Tubing, Black PPS Housing, SS Rotor

Representative image only.
Masterflex Item # EW-07518-60
Save time with fast tubing changes and reduced maintenance
  • New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive
  • Select either stainless steel (SS) or cold-rolled steel (CRS) rotor—choose CRS for economy or SS for greater durability and chemical resistance
  • Pump heads are stackable for multichannel applications
  • Compact design for efficient use of space
  • Rotor is constructed of stainless steel (SS) for enhanced durability

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Number of Channels1
  • Max Flow Rate (mL/min)2300
  • Min Flow Rate (mL/min)0.0012
  • Max Flow Rate Per Channel (mL/min)2300
  • Min Flow Rate Per Channel (mL/min)0.0012
  • Housing MaterialPolyphenylene Sulfide (PPS)
  • Tubing RetentionManual
  • OcclusionFixed
  • Optimum RPM Range (rpm)0.02 to 600
  • RollersThree; stainless steel
  • Rotor MaterialStainless Steel
  • Suction Lift (ft)26.8
  • Suction Lift (m)8.2
  • Gear Ratio1:1
  • Tubing sizes acceptedL/S® 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18
  • Volume Per Revolution With L/S 13 Tubing (mL)0.06
  • Volume Per Revolution With L/S 14 Tubing (mL)0.21
  • Volume Per Revolution With L/S 16 Tubing (mL)0.8
  • Volume Per Revolution With L/S 25 Tubing (mL)1.7
  • Volume Per Revolution With L/S 17 Tubing (mL)2.8
  • Volume Per Revolution With L/S 18 Tubing (mL)3.8
  • Length (in)2.5
  • Width (in)4.5
  • Height (in)4
  • Length (mm)64
  • Width (mm)114
  • Height (mm)102
  • Open-Head SensorNo
  • DescriptionL/S Easy-Load Pump head for precision tubing; PPS housing, SS rotor.
Two year warranty

Includes

single-channel mounting hardware and a 15" (38-cm) length of silicone pump tubing.

Key Features

  • New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive
  • Select either stainless steel (SS) or cold-rolled steel (CRS) rotor—choose CRS for economy or SS for greater durability and chemical resistance
  • Pump heads are stackable for multichannel applications
  • Compact design for efficient use of space
  • Rotor is constructed of stainless steel (SS) for enhanced durability

More About this Item

This Easy-Load® pump head accepts precision tubing— ensures optimal performance from your Masterflex pump. Select a pump head for one of the following precision tubing sizes: L/S 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat