This item is now discontinued. View the direct replacement: EW-07516-10 or browse similar items

Masterflex L/S Easy-Load pump head for precision tubing; PSF housing, SS rotor.

Representative image only.
Masterflex Item # EW-07518-10
Ideal for fast tubing changes and reduced maintenance
  • The design and adjustable tubing retention allow for multiple tubing sizes—change tubing without removing head from drive.
  • Select either stainless steel (SS) or cold-rolled steel (CRS) rotor—choose CRS for economy or SS for greater durability and chemical resistance.
  • Model 07518-60 with polyphenylene sulfide (PPS) housing and SS rotor offers enhanced chemical resistance.
  • Each pump head for precision pump tubing accepts tubing sizes L/S® 13, L/S® 14, L/S® 16, L/S® 25, L/S® 17, and L/S® 18. Achieve flow rates of 0.06 to 2300 mL/min (1 to 600 rpm).

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Max Flow Rate (mL/min)2300
  • Min Flow Rate (mL/min)0.001
  • Housing MaterialPolysulfone (PSF)
  • OcclusionFixed
  • RollersThree; stainless steel
  • Rotor MaterialStainless steel
  • Tubing sizes acceptedL/S® 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18
  • Volume Per Revolution With L/S 13 Tubing (mL)0.06
  • Volume Per Revolution With L/S 14 Tubing (mL)0.21
  • Volume Per Revolution With L/S 16 Tubing (mL)0.8
  • Volume Per Revolution With L/S 25 Tubing (mL)1.7
  • Volume Per Revolution With L/S 17 Tubing (mL)2.8
  • Volume Per Revolution With L/S 18 Tubing (mL)3.8
  • Length (in)4.5
  • Width (in)2.5
  • Height (in)4
  • Length (mm)114
  • Width (mm)64
  • Height (mm)102
  • DescriptionL/S Easy-Load pump head for precision tubing; PSF housing, SS rotor.

Includes

single-channel mounting hardware. Two-, three-, and four-channel mounting hardware is available separately. Stack pump heads up to the specified limits of your L/S® drive.

Key Features

  • The design and adjustable tubing retention allow for multiple tubing sizes—change tubing without removing head from drive.
  • Select either stainless steel (SS) or cold-rolled steel (CRS) rotor—choose CRS for economy or SS for greater durability and chemical resistance.
  • Model 07518-60 with polyphenylene sulfide (PPS) housing and SS rotor offers enhanced chemical resistance.
  • Each pump head for precision pump tubing accepts tubing sizes L/S® 13, L/S® 14, L/S® 16, L/S® 25, L/S® 17, and L/S® 18. Achieve flow rates of 0.06 to 2300 mL/min (1 to 600 rpm).

More About this Item

What''s included: single-channel mounting hardware and a 15" (38-cm) length of silicone pump tubing.
Two-, three-, and four-channel mounting hardware is available separately. Stack pump heads up to the specified limits of your L/S® drive.

ACCESSORIES

REVIEWS

REVIEW SNAPSHOT®

by PowerReviews
Masterflex L/S Easy-Load pump head for precision tubing; PSF housing, SS rotor.
 
4.0

(based on 1 review)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

easy to use

By 

from minneapolis, MN

About Me Academic/Professional Researcher

Verified Reviewer

Pros

  • Accurate
  • Durable
  • Easy To Use
  • Well Calibrated
  • Works Properly

Cons

    Best Uses

    • In The Field

    Comments about Masterflex L/S Easy-Load pump head for precision tubing; PSF housing, SS rotor.:

    easy to use

    Displaying review 1

    Back to top

    Q&A

    Do you have questions about this product?

    Get answers from real customers and in-house experts with AnswerBox.

    3 Questions | 3 Answers
    Displaying questions 1-3
    • Q:

      Are the following parts RoHs Compliant?
      E-07518-10, E-07554-90 domestic and international
      Asked on 10/15/2014 by Jonna from Austin, Texas

      1 answer

      • STAFF EXPERT

        A:

        07518-10 is RoHs compliant.
        07554-90 and 07554-95 is a RoHS EXEMPT ITEM
        ITEM IS EXEMPTED FROM THE EU DIRECTIVE
        2002/95/EC.

        Answered on 10/15/2014 by Dan from Technical Support
    • Q:

      I have a master flex pump head (part # 07518-10). Does the replacement shaft have the three bearings and housing all together? Shaft # 07518-18.
      Asked on 3/7/2013 by N/A from South Carolina

      1 answer

      • STAFF EXPERT

        A:

        The 07518-18 has the rotor assembly with shaft and the bearing support assembly, but will not include the full housing. That would be the main body assembly, item 07518-17.

        Answered on 3/8/2013 by Jay from Customer Service
    • Q:

      Good afternoon. Is it recommendable to use silicons reduced with xylene or isopropil alcohol in 7518-10 pump heads?
      Asked on 2/21/2012 by Anonymous

      1 answer

      • STAFF EXPERT

        A:

        PSF is not recommended for use with xylene though it is OK for isopropanol. PPS heads, 07518-60 work OK for xylene so I would suggest you use that model.

        Answered on 2/21/2012 by Jon from Technical Support
    Displaying questions 1-3

    Do you have a question about this product? 

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At1-800-323-4340
    Live chat

    Alternatives

    Alternatives

    Alternatives