Masterflex L/S Economy Variable-Speed Drive, 20 to 600 rpm, 115 VAC

Representative image only.
Masterflex Item # EW-07554-90
An economical and versatile variable-speed drive with a wide flow range
  • Separate single-turn speed control and on/off switch with green power indicator—maintain speed setting while turning pump on/off.
  • The 1/20-hp unidirectional motor (counterclockwise) has soft start and back EMF for ±5% speed control.
  • Stackable painted steel housing is IP22 rated for protection from vertically falling water.
  • 115 VAC models are UL and cUL listed; 230 VAC models are CE marked in compliance with European Community standards.
  • 6-ft (1.8-m) line cord; 115 VAC: U.S. standard plug; 230 VAC: IEC 320/CEE22 socket—pumps are shipped with cord/plug set specific to destination country.

PRODUCT OPTIONS

$770.00USD / Each

$133.00USD / Each

for an additional
$133.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Control TypeAnalog Variable Speed
  • Min RPM (rpm)20
  • Max RPM (rpm)600
  • SpeedVariable
  • Speed Control±5%
  • Max Flow Rate (mL/min)2900
  • Min Flow Rate (mL/min)1.2
  • Reversible MotorNo
  • No. of Pump Heads Accepted1
  • Type of Pump Heads AcceptedStandard, Easy-Load, Easy-Load II, Easy-Load 3
  • Motor (watts)37
  • Drive IP ratingIP 22
  • Power (VAC)90 to 130
  • Power (amps)1.5
  • Power (Hz)60
  • Drive Length (in)9
  • Drive Width (in)7
  • Drive Height (in)6
  • Drive Length (mm)229
  • Drive Width (mm)178
  • Drive Height (mm)152
  • Open-Head SensorNo
  • Housing MaterialPainted Steel
  • Motor hp1/20
  • DescriptionL/S economy variable-speed drive, 20 to 600 rpm, 115 VAC.
Two year warranty

Key Features

  • Separate single-turn speed control and on/off switch with green power indicator—maintain speed setting while turning pump on/off.
  • The 1/20-hp unidirectional motor (counterclockwise) has soft start and back EMF for ±5% speed control.
  • Stackable painted steel housing is IP22 rated for protection from vertically falling water.
  • 115 VAC models are UL and cUL listed; 230 VAC models are CE marked in compliance with European Community standards.
  • 6-ft (1.8-m) line cord; 115 VAC: U.S. standard plug; 230 VAC: IEC 320/CEE22 socket—pumps are shipped with cord/plug set specific to destination country.

More About this Item

Our lowest priced variable-speed drives are a perfect upgrade from a fixed-speed drive. These drives include a wider rpm range, ±5% speed regulation, and UL, cUL, and CE listings. For added versatility, these drives accept the L/S® pump head styles specified below.

REVIEWS

Q&A

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

15 Questions | 15 Answers
Displaying questions 1-10Previous | Next »
  • Q:

    What is the setting on the drive to rpm factor? For example a setting 4, how much rpm is that? Or a setting 6?
    Asked on 1/11/2017 by Uli

    1 answer

    • STAFF EXPERT

      A:

      There is not an exact factor between each number with the speed.

      At 1, the RPM is 20.
      At 5 (middle point), the RPM is 300.
      At 10 (maximum), the RPM would be 600.

      On average, the RPM for each notch would be around 96 RPM.

      Answered on 1/12/2017 by Anthony from Technical Support
  • Q:

    Is it feasible to change the gear-set to convert the 7554-80 model (7-200 rpm) to 20-600 rpm speed?
    Asked on 4/6/2016 by Jalan from Stockton, CA

    1 answer

    • STAFF EXPERT

      A:

      No because the motor is still going to be turning to 200 RPM. If you need up to 600 RPM, i would recommend purchasing the 07554-90

      Answered on 4/7/2016 by Anthony from Technical Support
  • Q:

    Is this pump rated for use with diesel fuel? Also, can the pump handle high levels of contaminant without risk of plugging? I am flowing ULSD at 75 to 300ml at a BUG of 40 using ISO FTD for sustained periods of time; How many hours of reliable service could I expect to see before failure/overhaul? Please let me know what product would suit my needs.
    Asked on 4/5/2016 by Kevin

    1 answer

    • STAFF EXPERT

      A:

      This is the drive only. To make a complete system you will need a pump head and tubing. The Masterflex Tygon Fuel and Lubricant tubing is best with fuel. For pumping particulate with Masterflex tubing for hard particulate it should only be a size of 5% of the tubing ID and for soft particulate it should be only 25% of tubing ID.

      Answered on 4/6/2016 by Danielle from Technical Support
  • Q:

    What is the viscosity range the machine can run?
    Asked on 3/21/2016 by Srdjan from Germantown, WI

    1 answer

    • STAFF EXPERT

      A:

      It depends on the tubing and the flow rate that you would need for your application. Using the largest tubing, you would want to stay around 3000 cps maximum.

      Answered on 3/21/2016 by Anthony from Technical Support
  • Q:

    Whats the wattage of this device? I have a 110 volt device and need to bring it to Europe (230V) and am curious how much my transformer will have to handle.
    Asked on 2/9/2016 by DocFlo from United States

    1 answer

    • STAFF EXPERT

      A:

      This item is dual voltage. Please contact us directly because we might have the plug you would likely need for Europe.

      Answered on 2/9/2016 by Anthony from Technical Support
  • Q:

    Does this unit have brushes and if so, are they replaceable?
    Asked on 8/18/2015 by Ken @ WardKraft

    1 answer

    • STAFF EXPERT

      A:

      Yes, the brushes are replaceable. It is item 07520-06

      Answered on 8/18/2015 by Anthony from Technical Support
  • Q:

    What is the max pressure it can operate at? Can it handle up to 120 psi under operation?
    Asked on 9/15/2014 by Benjamin from United States

    1 answer

    • STAFF EXPERT

      A:

      The max pressure is determined by the pressure rating on the tubing being used. The Masterflex line of tubes will have a max pressure rating ranging from 15 to 40 psi.

      Answered on 9/15/2014 by Polo from Technical Support
  • Q:

    If I am pumping salt water using this pump and an Easy Load II Pump Head with one tube that splits into two to go to two tanks using TBNG MFLEX TYGON ELFL #16 25' tubing and I want each to have a flowrate of 40mL/minute, how far should I turn the 1-Turn Speed control knob? Any help would be appreciated.
    Asked on 7/28/2014 by William from St. Louis, MO

    1 answer

    • STAFF EXPERT

      A:

      There are a number of factors that affect the flow rate and it is best to calibrate a dial setting using a graduated cylinder. However, the max speed on that drive is 600rpm, and the max flow from an L/S 16 tubing under ideal conditions is 480 mL/min. Expect a flow rate of 0.8 mL/rev. You need a flow of 40 x 2 = 80mL /min. That would suggest a rotational speed of 100rpm. Turn it approximately 1/6 of the way.

      Answered on 7/28/2014 by Jay from Technical Support
  • Q:

    Why does the drive T-07554-90 only accept 1 pump head whereas the 7-200rpm drives (T-07554-80 and T-07554-85) accept 2 pump heads?
    Asked on 4/24/2014 by Jamie

    1 answer

    • STAFF EXPERT

      A:

      The 20-600 rpm drive will only have 191 N-cm of available starting torque while the 7-200 rpm drive has 381 N-cm. This torque will then limit the number of pump heads which can be installed.

      Answered on 4/24/2014 by James from Technical Support
  • Q:

    What is the torque force on the rotor? I can't find it on the technical sheet.
    Asked on 3/25/2014 by Kenyi from Florida

    1 answer

    • STAFF EXPERT

      A:

      Maximum starting torque for this drive is 270 in-oz. Maximum running torque is 90 in-oz.

      Answered on 3/26/2014 by Jack from Technical Support
Displaying questions 1-10Previous | Next »

Do you have a question about this product? 

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat