Masterflex L/S Fixed-Speed Drive, 20 rpm, 115 VAC

Representative image only.
Masterflex Item # EW-07540-20
Economical drives for reliable general transfer and feed applications
  • Economy fixed-speed drives are stackable and ideal for lab, field, or process feed applications; select from seven speeds based on flow rate or number of heads required.
  • Painted steel housing is IP22-rated; drive is protected from water falling vertically.

PRODUCT OPTIONS

$358.00USD / Each

$136.00USD / Each

for an additional
$136.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Control TypeFixed speed
  • Max RPM (rpm)20
  • SpeedFixed
  • Max Flow Rate (mL/min)96
  • Min Flow Rate (mL/min)1.2
  • No. of Pump Heads Accepted2
  • Type of Pump Heads AcceptedStandard, Easy-Load, Easy-Load II, Easy-Load 3, Cartridge
  • Drive IP ratingIP 22
  • Power (VAC)115
  • Power (amps)0.6
  • Power (Hz)60
  • Drive Length (in)6
  • Drive Width (in)5.25
  • Drive Height (in)4.625
  • Drive Length (mm)152
  • Drive Width (mm)134
  • Drive Height (mm)118
  • Open-Head SensorNo
  • Housing MaterialPainted Steel
  • DescriptionL/S fixed-speed drive, 20 rpm, 115 VAC
Two year warranty

Key Features

  • Economy fixed-speed drives are stackable and ideal for lab, field, or process feed applications; select from seven speeds based on flow rate or number of heads required.
  • Painted steel housing is IP22-rated; drive is protected from water falling vertically.

More About this Item

Drives accept five different pump head types: Standard, Easy-Load®, Easy-Load® II, Easy-Load® 3, and Cartridge pump heads.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat