Masterflex L/S® High-Performance Precision Pump Tubing, Gamma-Irradiated PharMed® BPT, L/S 15; 25 ft

Representative image only.
Masterflex Item # EW-96122-15
Reduce the risk of microbial contamination
  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application

PRODUCT OPTIONS

Free Certificate of Comliance

$244.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$244.00USD / Pkg of 1
  • 4-9$219.60USD / Pkg of 1
  • 10-19$207.40USD / Pkg of 1
  • 20+$195.20USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • L/S Masterflex tubing size15
  • Tubing formulationPharMed® BPT
  • Hose Barb Size (in)3/16
  • Tubing ID (mm)4.8
  • Tubing ID (in)0.19
  • Max Flow Rate (mL/min)1100
  • Max Temperature (Dynamic) (° C)100
  • Min Temperature (Dynamic) (° C)-20
  • Max Temperature (Dynamic) (° F)212
  • Min Temperature (Dynamic) (° F)-4
  • Max Temperature (° C)132
  • Min Temperature (° C)-51
  • Max Temperature (° F)270
  • Min Temperature (° F)-60
  • Length Per Pack (ft)25
  • Length Per Pack (m)7.6
  • Sterilization MethodAutoclave, Ethylene Oxide, Gamma Irradiation up to 2.5 Mrad
  • Sterilization Method AutoclaveYes
  • Sterilization Method EtOYes
  • Sterilization Method GammaYes
  • Regulatory ApprovalsFDA;RoHS;USP;European Pharmacopoeia;Non-DEHP
  • DescriptionL/S® High-Performance Precision Pump Tubing, Gamma-Irradiated PharMed® BPT, L/S 15; 25 ft
Certificate of Compliance

Key Features

  • Genuine Masterflex® tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy, and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory Approvals to match your unique application
  • Gamma sensitive labeling confirms treatment
  • L/S® High-Performance Precision pump tubing is compatible with Masterflex® High-Performance pump heads
  • L/S® 15 tubing has a 3/16” (4.8 mm) inner diameter
  • Accepts 3/16” hose barb for tubing connection
  • Certificate of compliance included with each individual unit upon shipment

More About this Item

Masterflex® gamma-irradiated pump tubing protects your sensitive processes and products from accidental contamination while saving time! Gamma-irradiated tubing helps you avoid costly delays that can be associated with outsourced gamma irradiation services. Tubing is double bagged prior to undergoing the gamma irradiation sterilization process, and all sealed tubing is gamma irradiated at 32.5 kGy to offer optimal microbial control in a critical fluid pathway. Tubing boxes include gamma radiation-sensitive labels to confirm treatment. Ideal for pharmaceutical and biopharmaceutical processing, sensitive research, single-use systems, and more.

Available formulations include:
Platinum-Cured Silicone
PharMed BPT
C-Flex (001)

Masterflex® PharMed® BPT pump tubing is designed to withstand over 10,000 hours of tubing life, reducing downtime. Ideal for protecting sensitive fluids in biopharmaceutical applications and cell and tissue culture work, this tubing complies with USP class VI and FDA standards. The opaque tan color is good for light-sensitive samples.

For custom tubing lengths and configurations, please contact our Product Applications Specialist (our contact information is located at the top of the web page).

Based on 06508-15 L/S High-Performance Precision PharMed BPT Pump Tubing for Masterflex L/S Pumps.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat