Masterflex L/S Modular Pump System with Easy-Load II Pump Head, 115 VAC

Representative image only.
Masterflex Item # EW-77913-12
Versatile variable-speed pump system with a wide flow range and simple controls
  • Separate motor and controller are connected via a 6-ft (1.9 m) cable — place components where convenient or where space allows
  • Single-turn speed control and on/off switch with green power indicator — maintain speed setting while turning pump on/off.
  • The 1/10-hp reversible motor has soft start and back EMF for ±2% speed control.
  • Painted steel housing is IP33 rated for protection from vertically falling water.
  • 115 VAC models are ETL and cETL listed; 230 VAC models are CE marked in compliance with EU standards.

PRODUCT OPTIONS

$1,410.00USD / Each

$136.00USD / Each

for an additional
$136.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeVariable-Speed Analog
  • Pump SeriesL/S
  • Min RPM6
  • Max RPM600
  • Number of Channels1
  • Max Flow Rate Per Channel (mL/min)1700
  • Min Flow Rate Per Channel (mL/min)56
  • Drive L/S Variable-Speed Modular Drive 07559-00
  • Pump Head L/S Easy-Load II 77200-62
  • Tubing C-Flex ULTRA L/S 24 tubing 06434-24 (10 ft)
  • Drive IP ratingIP 33
  • Washdown CapableNo
  • Duty CycleContinuous
  • Power (VAC)115
  • Power (amps)2.2
  • Power (Hz) 50/60
  • Open-Head SensorNo
  • DescriptionL/S Modular Pump System with Easy-Load II Pump Head, 115 VAC

Includes

Drive, pump head, tubing, and 6-ft (1.8-m) line cord; 115 VAC: U.S. standard plug; 230 VAC: IEC 320/CEE22 socket—pumps are shipped with cord/plug set specific to destination country.

Key Features

  • Separate motor and controller are connected via a 6-ft (1.9 m) cable — place components where convenient or where space allows
  • Single-turn speed control and on/off switch with green power indicator — maintain speed setting while turning pump on/off.
  • The 1/10-hp reversible motor has soft start and back EMF for ±2% speed control.
  • Painted steel housing is IP33 rated for protection from vertically falling water.
  • 115 VAC models are ETL and cETL listed; 230 VAC models are CE marked in compliance with EU standards.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat