Masterflex L/S® Multichannel Pump Head for High-Performance Tubing, 4-Channel

Representative image only.
Masterflex Item # EW-07536-04
Get low-pulsation synchronous flow in multiple channels without cartridges
  • Flow range 0.045 to 2300 mL/min per channel— flow rate depends on drive rpm and tubing size
  • Stainless steel (SS) rotor / roller for greater durability and chemical resistance
  • Stackable two-, four-, or eight-channel heads for up to 24 channels
  • Simple tubing installation—lLoad the tubing, latch the occlusion bed, and run the pump
  • Three roller heads offer higher flow rates

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Number of Channels4
  • Max Flow Rate (mL/min)9200
  • Max Flow Rate Per Channel (mL/min)2300
  • Min Flow Rate Per Channel (mL/min)0.032
  • Housing MaterialAnodized Aluminum
  • Tubing RetentionStopped Tubing
  • OcclusionFixed
  • Optimum RPM Range (rpm)0.02 to 600
  • Rollers3
  • Rotor MaterialStainless Steel
  • Suction Lift (ft)29
  • Suction Lift (m)8.8
  • Gear Ratio1:1
  • Tubing sizes acceptedTwo-stop L/S® 15, L/S 24, L/S 35
  • Volume Per Revolution With L/S 15 Tubing (mL)1.6
  • Volume Per Revolution With L/S 24 Tubing (mL)2.8
  • Volume Per Revolution With L/S 35 Tubing (mL)3.8
  • Length (in)4.8125
  • Width (in)4.5
  • Height (in)3
  • Length (mm)122
  • Width (mm)114
  • Height (mm)76
  • Open-Head SensorNo
  • DescriptionL/S® Multichannel Pump Head for High-Performance Tubing, 4-Channel

Key Features

  • Flow range 0.045 to 2300 mL/min per channel— flow rate depends on drive rpm and tubing size
  • Stainless steel (SS) rotor / roller for greater durability and chemical resistance
  • Stackable two-, four-, or eight-channel heads for up to 24 channels
  • Simple tubing installation—lLoad the tubing, latch the occlusion bed, and run the pump
  • Three roller heads offer higher flow rates

More About this Item

The L/S® multichannel pump heads are designed with machined stainless steel (SS) and anodized aluminum with SS rotor, bearings, and rollers for reliable, continuous-duty operation. Choose pump heads for microbore tubing, L/S Precision tubing, or L/S High-Performance Precision tubing based on your application requirements. Compatible with L/S® drives that accept two or more pump heads and have a 1/10 hp minimum.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat