Masterflex L/S® Multichannel Pump Head for Precision Tubing; 8-Channel

Representative image only.
Masterflex Item # EW-07535-08
Get low-pulsation synchronous flow in multiple channels without cartridges
  • Flow range 0.045 to 2300 mL/min per channel— flow rate depends on drive rpm and tubing size
  • Stainless steel (SS) rotor / roller for greater durability and chemical resistance
  • Stackable two-, four-, or eight-channel heads for up to 24 channels
  • Simple tubing installation—lLoad the tubing, latch the occlusion bed, and run the pump
  • Six roller heads deliver low-pulsation flow

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Number of Channels8
  • Min Flow Rate (mL/min)0.0009
  • Max Flow Rate Per Channel (mL/min)280
  • Min Flow Rate Per Channel (mL/min)0.0009
  • Housing MaterialAnodized Aluminum
  • Tubing RetentionStopped Tubing
  • OcclusionFixed
  • Optimum RPM Range (rpm)0.02 to 600
  • RollersSix; stainless steel
  • Rotor MaterialStainless Steel
  • Suction Lift (ft)29
  • Suction Lift (m)8.8
  • Gear Ratio1:1
  • Tubing sizes acceptedTwo-Stop Tubing Sets: L/S® 13, L/S 14, L/S 16
  • Volume Per Revolution With L/S 13 Tubing (mL)0.045
  • Volume Per Revolution With L/S 14 Tubing (mL)0.16
  • Volume Per Revolution With L/S 16 Tubing (mL)0.47
  • Length (in)4.8125
  • Width (in)4.5
  • Height (in)3
  • Length (mm)122
  • Width (mm)114
  • Height (mm)76
  • Open-Head SensorNo
  • DescriptionL/S 8-channel multichannel pump head for L/S tubing

Key Features

  • Flow range 0.045 to 2300 mL/min per channel— flow rate depends on drive rpm and tubing size
  • Stainless steel (SS) rotor / roller for greater durability and chemical resistance
  • Stackable two-, four-, or eight-channel heads for up to 24 channels
  • Simple tubing installation—lLoad the tubing, latch the occlusion bed, and run the pump
  • Six roller heads deliver low-pulsation flow

More About this Item

The L/S® multichannel pump heads are designed with machined stainless steel (SS) and anodized aluminum with SS rotor, bearings, and rollers for reliable, continuous-duty operation. Choose pump heads for microbore tubing, L/S Precision tubing, or L/S High-Performance Precision tubing based on your application requirements. Compatible with L/S® drives that accept two or more pump heads and have a 1/10 hp minimum.

PART OF A COMPLETE SYSTEM – GET EVERYTHING YOU NEED
The convenient modular design of Masterflex Pump Systems (Pump Head + Tubing + Drive) makes Masterflex extremely versatile and cost-effective.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat