Masterflex L/S Norprene Food Tubing A60 F, L/S 24, 50 ft

Representative image only.
Masterflex Item # EW-06402-24

$175.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$175.00USD / Pkg of 1
  • 4-9$157.50USD / Pkg of 1
  • 10-19$148.75USD / Pkg of 1
  • 20+$140.00USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Tubing formulationNorprene Food (A 60 F)
  • L/S Masterflex tubing size24
  • Hose Barb Size (in)1/4
  • Tubing ID (mm)6.4
  • Tubing ID (in)0.25
  • Max Flow Rate (mL/min)1800
  • Max Pressure (PSI)40
  • Max Pressure (bar)2.7
  • Max Vacuum (mm Hg)660
  • Max Vacuum (" Hg)26
  • Max Temperature (Dynamic) (° C)100
  • Min Temperature (Dynamic) (° C)-20
  • Max Temperature (Dynamic) (° F)212
  • Min Temperature (Dynamic) (° F)-4
  • Max Temperature (° C)132
  • Min Temperature (° C)-51
  • Max Temperature (° F)275
  • Min Temperature (° F)-60
  • Suction Lift (ft H₂O)29
  • Suction Lift (m H₂O)8.8
  • Length Per Pack (ft)50
  • Length Per Pack (m)15.2
  • Sterilization MethodAutoclave, Ethylene Oxide, Gamma Irradiation
  • Sterilization Method AutoclaveYes
  • Sterilization Method EtOYes
  • Sterilization Method GammaYes
  • Resin CertificationNSF-51;3A;EU Food 10/2011;USP;ADCF;European Pharmacopoeia;FDA;Non-DEHP;1935/2004;Non-Phthalate;RoHS
  • DescriptionNorprene Food tubing (A60 F), L/S 24, 50 ft.
Certificate of Compliance

More About this Item

Applications: Ideal for the food, dairy, and beverage industries.
Characteristics: Heat, ozone, and UV light resistant; nonaging; nonoxidizing; superior acid and alkali resistance. Opaque beige.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat