Masterflex L/S PharmaPure Pump Tubing, L/S 16, 25 ft

Representative image only.
Masterflex Item # EW-06435-16
Ultra low spallation protects fluid purity – ideal for sensitive and costly fluids and for filtration applications
  • Nontoxic and nonhemolytic with excellent biocompatibility
  • Long pumping life; pump at continuous pressures up to 40 psi
  • Low extractables and low gas permeability
  • Meets USP Class VI criteria

PRODUCT OPTIONS

$133.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$133.00USD / Pkg of 1
  • 4-9$119.70USD / Pkg of 1
  • 10-19$113.05USD / Pkg of 1
  • 20+$106.40USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • L/S Masterflex tubing size16
  • Tubing formulationPharmaPure
  • Hose Barb Size (in)0
  • Tubing ID (mm)3.1
  • Tubing ID (in)0.122
  • Max Flow Rate (mL/min)480
  • Max Pressure (PSI)40
  • Max Pressure (bar)2.7
  • Max Vacuum (mm Hg)660
  • Max Vacuum (" Hg)26
  • Max Temperature (Dynamic) (° C)100
  • Min Temperature (Dynamic) (° C)-20
  • Max Temperature (Dynamic) (° F)212
  • Min Temperature (Dynamic) (° F)-4
  • Max Temperature (° C)132
  • Min Temperature (° C)-51
  • Max Temperature (° F)270
  • Min Temperature (° F)-60
  • Suction Lift (ft H₂O)29
  • Suction Lift (m H₂O)8.8
  • Length Per Pack (ft)25
  • Length Per Pack (m)7.6
  • Sterilization MethodAutoclave, Ethylene Oxide, Gamma Irradiation
  • Sterilization Method AutoclaveYes
  • Sterilization Method EtOYes
  • Sterilization Method GammaYes
  • Resin Certification3A;EU Food 10/2011;Non-Phthalate;ADCF;FDA;USP;1935/2004;Non-DEHP;RoHS;European Pharmacopoeia;NSF-51
  • DescriptionPharmaPure Pump Tubing, L/S 16, 25 ft.
Certificate of Compliance

Key Features

  • Nontoxic and nonhemolytic with excellent biocompatibility
  • Long pumping life; pump at continuous pressures up to 40 psi
  • Low extractables and low gas permeability
  • Meets USP Class VI criteria

More About this Item

Applications: Pharmaceutical and biotech
Characteristics: Long life under pressure up to 60 psi (4 bar), excellent biocompatibility, low extractables, very low spallation. Opaque off-white

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat