Masterflex L/S PharMed BPT Tubing, L/S #16, 25 ft

Representative image only.
Masterflex Item # EW-06508-16
Protect your light-sensitive samples

PRODUCT OPTIONS

$129.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$129.00USD / Pkg of 1
  • 4-9$116.10USD / Pkg of 1
  • 10-19$109.65USD / Pkg of 1
  • 20+$103.20USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Tubing formulationPharMed BPT
  • L/S Masterflex tubing size16
  • Hose Barb Size (in)1/8
  • Tubing ID (mm)3.1
  • Tubing ID (in)0.122
  • Max Flow Rate (mL/min)480
  • Max Pressure (PSI)40
  • Max Pressure (bar)2.7
  • Max Vacuum (mm Hg)660
  • Max Vacuum (" Hg)26
  • Max Temperature (Dynamic) (° C)100
  • Min Temperature (Dynamic) (° C)-20
  • Max Temperature (Dynamic) (° F)212
  • Min Temperature (Dynamic) (° F)-4
  • Max Temperature (° C)132
  • Min Temperature (° C)-51
  • Max Temperature (° F)270
  • Min Temperature (° F)-60
  • Suction Lift (ft H₂O)29
  • Suction Lift (m H₂O)8.8
  • Length Per Pack (ft)25
  • Length Per Pack (m)7.6
  • Sterilization MethodAutoclave, Ethylene Oxide, Gamma Irradiation
  • Sterilization Method AutoclaveYes
  • Sterilization Method EtOYes
  • Sterilization Method GammaYes
  • Regulatory ApprovalsFDA
  • DescriptionPharMed BPT Tubing, L/S #16, 25'
Certificate of Compliance

More About this Item

Applications: Cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.

Characteristics: Nontoxic; nonhemolytic; extremely low permeability; resists acids, alkalies, oxidizing agents, and animal and vegetable oils; heat-sealable, bondable, and formable. Opaque beige.

Certifications: Meets USP Class VI and EP requirements. Tubing is manufactured according to GMP.

Temperature range: –60 to 270°F (–51 to 132°C)

Sterilize: Autoclave, ethylene oxide, or gamma radiation.

See 96122-16 for the irradiated version of this tubing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat