Masterflex L/S® Precision Pump Tubing, Double-Y, BioPharm Plus Platinum-Cured Silicone, L/S 14

Representative image only.
Masterflex Item # EW-06445-14
Provides longer life than other platinum and peroxide silicone tubing formulations
  • Genuine Masterflex® pump tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibilityc
  • Gentle, low pulsation and accurate dosing and flow when used in the Masterflex® L/S® UltraPharm™ pump head
  • Meets USP Class VI requirements, 3A sanitary standards, and is FDA compliant

PRODUCT OPTIONS

$99.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Tubing formulationBioPharm Plus Platinum-Cured Silicone
  • L/S Masterflex tubing size14
  • Hose Barb Size (in)1/16
  • Tubing ID (mm)1.6
  • Tubing ID (in)0.06
  • Max Temperature (Dynamic) (° C)100
  • Min Temperature (Dynamic) (° C)-40
  • Max Temperature (Dynamic) (° F)212
  • Min Temperature (Dynamic) (° F)-40
  • Max Temperature (° C)232
  • Min Temperature (° C)-60
  • Max Temperature (° F)450
  • Min Temperature (° F)-75
  • Suction Lift (ft H₂O)29
  • Suction Lift (m H₂O)8.8
  • Sterilization MethodAutoclave, Ethylene Oxide, Gamma Irradiation
  • Sterilization Method AutoclaveYes
  • Sterilization Method EtOYes
  • Sterilization Method GammaYes
  • Regulatory ApprovalsFDA;USP;European Pharmacopoeia;3A;Non-DEHP;RoHS
  • DescriptionL/S® Precision Pump Tubing, UltraPharm Double-Y, BioPharm Plus Platinum-Cured Silicone, L/S 14
Certificate of Compliance

Key Features

  • Genuine Masterflex® pump tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibilityc
  • Gentle, low pulsation and accurate dosing and flow when used in the Masterflex® L/S® UltraPharm™ pump head
  • Meets USP Class VI requirements, 3A sanitary standards, and is FDA compliant
  • Manufactured according to Good Manufacturing Practices (GMP)
  • Ideal for pharmaceutical, food/beverage, and laboratory applications
  • Tubing size L/S 14 features a 1/16" ID hose barb size

More About this Item

Higher dosing and dispensing accuracy are key in particular bioprocess applications. The Masterflex® L/S® double-Y pump tubing used in conjunction with the UltraPharm™ pump head is specifically designed to fit into the fill/finish step. Utilizing offset rollers and proprietary Masterflex double-y tube sets, the UltraPharm™ pump head produces a gentle, low pulsation and and highly accurate dosing and flow to ensure the greatest product integrity and uniformity.
Applications: Pharmaceutical, biotechnology, peristaltic pumping, and food applications
Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucent

Choose our BioPharm Plus Silicone (Platinum-Cured) tubing for purity, flexibility, and longer tubing life. Ideal for pharmaceutical and biotechnological applications, this tubing exceeds USP class VI, 3A sanitary standards, and meets FDA 21 CFR 177.2600 compliance. BioPharm Plus platinum-cured silicone tubing has a working temperature range of –75 to 450°F (–60 to 232°C). Tubing can be sterilized by autoclave, gamma radiation, or ethylene oxide.

Based on your application needs, choose Precision tubing or High-Performance precision tubing. High-Performance precision tubing has a thicker wall that improves pressure generation suction lift and the ability to pump viscous fluids.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat