Masterflex L/S® Pump Head Adapter for NEMA 56C Frame Motor, 3.7:1 Gear Ratio

Representative image only.
Masterflex Item # EW-77495-00
Customize your pump—mount L/S® pump heads to a 56C frame motor
  • Use up to 2 L/S® pump heads—pump two fluids simultaneously at equal or different flow rates
  • IP56-rated cast-aluminum adapters feature built-in gear box
  • Flow range 0.06 to 3400 mL/min—flow rate depends on drive rpm, tubing head, and tubing size

PRODUCT OPTIONS

$738.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Min RPM (rpm)1
  • Max RPM (rpm)600
  • Max Flow Rate (mL/min)3400
  • Min Flow Rate (mL/min)0.06
  • No. of Pump Heads Accepted2
  • Gear Ratio3.7:1
  • Motor MountNEMA Type 56C
  • Mounting TypeDirect coupling
  • Motor Requirements1/4 hp min; 2220 max motor rpm
  • Drive Length (in)5.75
  • Drive Width (in)6.5
  • Drive Height (in)6.5
  • Drive Length (mm)146
  • Drive Width (mm)165
  • Drive Height (mm)165
  • Open-Head SensorNo
  • Housing MaterialPainted Aluminum
  • DescriptionL/S NEMA type 56C pump head adapter; 3.7:1 gear ratio; 2220 max motor rpm.
Two year warranty

Includes

mounting hardware.

Key Features

  • Use up to 2 L/S® pump heads—pump two fluids simultaneously at equal or different flow rates
  • IP56-rated cast-aluminum adapters feature built-in gear box
  • Flow range 0.06 to 3400 mL/min—flow rate depends on drive rpm, tubing head, and tubing size

More About this Item

These adapters easily mount Masterflex® L/S® pump heads to a 56C frame motor (pump head and motor sold separately). Adapters accept seven different pump head types: Standard, Easy-Load®, Easy-Load ® II, High-Performance, Cartridge, PTFE-Tubing, and PTFE-Diaphragm

Use the following formula to calculate flow rate— do not exceed 600 rpm pump head speed: Flow rate = (Motor rpm/adapter gear ratio) x flow per revolution

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat