Masterflex L/S® Pump Head for PTFE Tubing Sets, Six Roller

Representative image only.
Masterflex Item # EW-77390-00
Ideal for high-purity fluids and aggressive organic solvents
  • PTFE tubing is the only wetted part ensuring fluid purity and excellent chemical compatibility
  • Delivers a wide range of flow rates at pressures up to 100 psi (6.9 bar)
  • Six-roller pump head with adjustable occlusion—tighten occlusion for higher pressure, loosen for longer tubing life

$910.00USD / Each
Required PTFE-tubing sets- 2 sizes offered
Masterflex® L/S® Tube Sets, PTFE
$121.00 - $153.00USD / Set of 1

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Number of Channels1
  • Max Flow Rate (mL/min)65
  • Min Flow Rate (mL/min)0.06
  • Housing MaterialAnodized Aluminum
  • Tubing RetentionAutomatic
  • OcclusionAdjustable
  • Optimum RPM Range (rpm)0.02 to 300
  • Rollers6
  • Rotor MaterialStainless Steel
  • Suction Lift (ft)8
  • Suction Lift (m)2.4
  • Gear Ratio1:1
  • Tubing sizes accepted4-mm or 6-mm OD PTFE Tubing Sets
  • Volume Per Revolution With 4-mm OD Tubing (mL)0.06
  • Volume Per Revolution With 6-mm OD Tubing (mL)0.22
  • Length (in)2.625
  • Width (in)3.25
  • Height (in)5.25
  • Length (mm)67
  • Width (mm)83
  • Height (mm)131
  • Open-Head SensorNo
  • DescriptionL/S® Pump Head for PTFE Tubing Sets, Six Roller

Key Features

  • PTFE tubing is the only wetted part ensuring fluid purity and excellent chemical compatibility
  • Delivers a wide range of flow rates at pressures up to 100 psi (6.9 bar)
  • Six-roller pump head with adjustable occlusion—tighten occlusion for higher pressure, loosen for longer tubing life

More About this Item

The PTFE tubing pump head is ideal for applications such as filtration, chemical injection, or high-purity sampling. It is compatible with L/S drives that accept two or more pump heads with a 1/10 hp minimum. For best results operate at 1 to 300 rpm.

PTFE pump head uses 4- or 6-mm OD rigid PTFE-tubing sets—order PTFE-tubing sets separately. The 4 mm OD tubing set has a flow rate of 0.06 to 17 mL/min at 1 to 300 rpm while the 6 mm set has a flow rate of 0.25 to 65 mL/min. This pump head uses Masterflex® PTFE-tubing sets 77390-50 and 77390-60 only.
Note: do not pump gases or run dry for extended periods; run dry to prime only.

PART OF A COMPLETE SYSTEM – GET EVERYTHING YOU NEED
The convenient modular design of Masterflex Pump Systems (Pump Head + Tubing + Drive) makes Masterflex extremely versatile and cost-effective.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat