This item is now discontinued. View the direct replacement: EW-07522-20 or browse similar items

Masterflex L/S standard digital drive with remote capabilities, 10-600 rpm, 115V

Representative image only.
Masterflex Item # EW-07523-40

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Control TypeDigital Variable Speed
  • SpeedVariable
  • Speed Control±0.25% (1 rpm at 600 rpm; 0.1 rpm at 100 rpm)
  • Max Flow Rate (mL/min)3400
  • Min Flow Rate (mL/min)0.6
  • Reversible MotorYes
  • Digital DispensingYes
  • No. of Pump Heads Accepted2
  • Type of Pump Heads AcceptedStandard, Easy-Load, Easy-Load II, Quick Load, High Performance, Cartridge, PTFE Tubing, PTFE Diaphragm
  • Motor (watts)75
  • Drive IP ratingIP 53
  • Power (VAC)90 to 130
  • Power (amps)1.5
  • Drive Length (in)11.5
  • Drive Width (in)7
  • Drive Height (in)7
  • Drive Length (mm)292
  • Drive Width (mm)178
  • Drive Height (mm)178
  • Motor hp1/10
  • DescriptionL/S standard digital drive with remote capabilities, 10-600 rpm, 115V

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat

Alternatives

Alternatives

Alternatives