Masterflex L/S® Standard Pump Head for Precision Tubing L/S® 18, Polycarbonate Housing, SS Rotor

Representative image only.
Masterflex Item # EW-07018-21
Ideal for fluid transfer applications requiring high accuracy and repeatability
  • Standard heads are precision molded to accommodate a single size of tubing
  • Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
  • Standard heads are compact and easy to integrate into your OEM applications
  • Stack up to four heads depending on drive recommendations
  • Rotor is constructed of stainless steel (SS) for enhanced durability

PRODUCT OPTIONS

$332.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Number of Channels1
  • Max Flow Rate (mL/min)2300
  • Min Flow Rate (mL/min)0.077
  • Housing MaterialPolycarbonate (PC)
  • Tubing RetentionManual
  • OcclusionFixed
  • Optimum RPM Range (rpm)0.02 to 600
  • Rollers3
  • Rotor MaterialStainless Steel
  • Suction Lift (ft)22
  • Suction Lift (m)6.7
  • Gear Ratio1:1
  • Tubing sizes acceptedL/S® 18
  • Volume Per Revolution With L/S 18 Tubing (mL)3.8
  • Length (in)2.5
  • Width (in)3
  • Height (in)3
  • Length (mm)64
  • Width (mm)77
  • Height (mm)77
  • Open-Head SensorNo
  • DescriptionL/S® Standard Pump Head for Precision Tubing L/S® 18, Polycarbonate Housing, SS Rotor
Two year warranty

Includes

tubing loading key and single-channel mounting hardware.

Key Features

  • Standard heads are precision molded to accommodate a single size of tubing
  • Pump head is compact and simple in design with same side tubing entry/exit—perfect for space-limited applications
  • Standard heads are compact and easy to integrate into your OEM applications
  • Stack up to four heads depending on drive recommendations
  • Rotor is constructed of stainless steel (SS) for enhanced durability
  • Suitable for use with L/S® 18 Precision pump tubing

More About this Item

This Standard pump head accepts precision tubing— ensures optimal performance from your Masterflex pump. Select a pump head for one of the following precision tubing sizes: L/S 13, L/S 14, L/S 16, L/S 17, L/S 18.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat

Alternatives