Masterflex L/S Tygon E-LFL Pump Tubing, L/S 15, 25 ft

Representative image only.
Masterflex Item # EW-06440-15
High-performance pump tubing for challenging applications
  • Nontoxic and nonhemolytic with excellent biocompatibility
  • Longest life of all Tygon formulations
  • Pump at continuous pressures up to 40 psi
  • Low extractables and low gas permeability
  • Meets USP Class VI criteria and is FDA compliant

PRODUCT OPTIONS

$129.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$129.00USD / Pkg of 1
  • 4-9$116.10USD / Pkg of 1
  • 10-19$109.65USD / Pkg of 1
  • 20+$103.20USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Tubing formulationTygon E-LFL
  • L/S Masterflex tubing size15
  • Hose Barb Size (in)3/16
  • Tubing ID (mm)4.8
  • Tubing ID (in)0.189
  • Max Flow Rate (mL/min)1100
  • Max Pressure (PSI)40
  • Max Pressure (bar)2.7
  • Max Vacuum (mm Hg)660
  • Max Vacuum (" Hg)26
  • Max Temperature (Dynamic) (° C)40
  • Min Temperature (Dynamic) (° C)0
  • Max Temperature (Dynamic) (° F)104
  • Min Temperature (Dynamic) (° F)32
  • Max Temperature (° C)74
  • Min Temperature (° C)-46
  • Max Temperature (° F)165
  • Min Temperature (° F)-51
  • Suction Lift (ft H₂O)29
  • Suction Lift (m H₂O)8.8
  • Length Per Pack (ft)25
  • Length Per Pack (m)7.6
  • Sterilization MethodAutoclave, Ethylene Oxide
  • Sterilization Method AutoclaveYes
  • Sterilization Method EtOYes
  • Regulatory ApprovalsFDA
  • DescriptionTygon E-LFL Pump Tubing, L/S 15, 25 ft.
Certificate of Compliance

Key Features

  • Nontoxic and nonhemolytic with excellent biocompatibility
  • Longest life of all Tygon formulations
  • Pump at continuous pressures up to 40 psi
  • Low extractables and low gas permeability
  • Meets USP Class VI criteria and is FDA compliant

More About this Item

Applications: General laboratory use; provides longer life with peristaltic tubing pumps.
Characteristics: Long life, won’t age or oxidize, fits tightly to glass and metal, bends to small radius curves, nontoxic, and transparent.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat