Masterflex L/S® Variable-Speed Digital Drive with Remote I/O, 3 to 300 rpm; 90 to 260 VAC

Representative image only.
Masterflex Item # EW-07528-20
Don’t lose control of your metering applications—digital display gives you repeatable control
  • Flow rate 0.06 to 3400 mL/min—flow rate depends on drive rpm, pump head, and tubing size
  • Three digit LED display shows motor rpm — confirm speed setting at a glance
  • Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • LED indicators confirm motor direction
  • Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications

PRODUCT OPTIONS

$1,542.00USD / Each

$144.00USD / Each

for an additional
$144.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Control TypeDigital Variable Speed
  • Min RPM (rpm)3
  • Max RPM (rpm)300
  • SpeedVariable
  • Speed Control±0.25% (1 rpm at 600 and 300 rpm; 0.1 rpm at 100 rpm)
  • Max Flow Rate (mL/min)1700
  • Min Flow Rate (mL/min)0.18
  • Reversible MotorYes
  • No. of Pump Heads Accepted2
  • Type of Pump Heads AcceptedStandard, Easy-Load, Easy-Load II, Easy-Load 3, High Performance, Cartridge, Multichannel, PTFE Tubing, PTFE Diaphragm
  • Motor (watts)75
  • Drive IP ratingIP 33
  • Power (VAC)90 to 260
  • Power (amps)2.2
  • Power (Hz)50/60
  • Drive Length (in)10.7968
  • Drive Width (in)8.3125
  • Drive Height (in)8.5
  • Drive Length (mm)274
  • Drive Width (mm)211
  • Drive Height (mm)216
  • Open-Head SensorNo
  • Housing MaterialABS Plastic and Aluminum
  • Motor hp1/10
  • Remote I/O4 to 20 mA, 0 to 10 V, start/stop and direction via contact closure
  • DescriptionL/S Variable-Speed Drive w/ Remote I/O; 300 rpm
Two year warranty

Includes

6-ft (1.8-m) line cord with IEC 320/CEE22 socket. These models are shipped with country-specific plug/cord set; please specify ultimate destination when ordering.

Key Features

  • Flow rate 0.06 to 3400 mL/min—flow rate depends on drive rpm, pump head, and tubing size
  • Three digit LED display shows motor rpm — confirm speed setting at a glance
  • Reversible motor—purge tubing before or after pumping; pump fluid in either direction
  • LED indicators confirm motor direction
  • Powerful motors let you stack 2 or 4 pump heads for increased flow rates and for multichannel applications
  • Separate speed and power (on/off) control — maintain speed setting while turning pump on/off
  • Stackable, splash-resistant ABS plastic housing; IP33 rated
  • Remote control capabilities via a DB9 female connector on back of drive
  • Speed control input: 4 to 20 mA or 0 to 10 VDC
  • Pump direction (CW/CCW) via open collector or contact closure
  • Start/stop via open collector or contact closure
  • Membrane keypad for easy up-front control of speed, direction, and start/stop
  • Designed with speed range of 3 to 300 rpm

More About this Item

These accurate analog console drives have powerful motors, speed display, and ±0.25% speed control for precise flow regulation—ideal for metering applications. Remote speed control requires DB9 male connector or cable assembly. Use remote connector for control of start/stop via contact closure or open collector (5 V TTL); control start/stop via footswitch or handheld remote.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat