Masterflex L/S® Variable Speed Pump with Easy-Load® II Precision Pump Head, 600 rpm; 230 VAC

Representative image only.
Masterflex Item # EW-77910-65
Compact, cost effective pump systems for general fluid transfer applications
  • Simple operation with single-turn speed control
  • Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
  • Reversible motor lets you easily prime/purge tubing and pump in either direction
  • Remote control of start/stop via DB9 connector on back of drive

PRODUCT OPTIONS

$1,340.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeVariable-Speed Analog
  • Pump SeriesL/S
  • Min RPM20
  • Max RPM600
  • Number of Channels1
  • Max Flow Rate Per Channel (mL/min)480
  • Min Flow Rate Per Channel (mL/min)16
  • Drive07555-05 (L/S® Console Drive)
  • Pump Head07514-10 (L/S® Easy-Load Pump Head)
  • Tubing06434-16, 10-ft (C-FLEX® Ultra, L/S® 16)
  • Tubing sizes acceptedL/S® 13, 14, 16, 25, 17, 18
  • Drive IP ratingIP 22
  • Power (VAC)230
  • Power (amps)0.8
  • Power (Hz)50/60
  • Width (in)7.25
  • Height (in)5.25
  • Length (in)11.5
  • Width (cm)18.4
  • Height (cm)13.34
  • Length (cm)29.2
  • Housing MaterialPainted Steel and ABS Plastic
  • Remote I/OStart/Stop
Two year warranty

Key Features

  • Simple operation with single-turn speed control
  • Separate power switch enables you to maintain speed setting when turning drive on/off; front-panel LED indicates power on
  • Reversible motor lets you easily prime/purge tubing and pump in either direction
  • Remote control of start/stop via DB9 connector on back of drive

More About this Item

Choose a convenient, complete system all with one catalog number.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat