Masterflex Large-Hose Peristaltic Pump, Lubed-Cavity, 2.8 GPM, Heavy Duty Natural Rubber

Representative image only.
Masterflex Item # EW-75800-62
Multiple designs—either dry pump cavity or lubricant filled—to best fit your system requirements
  • Complete isolation of pumped fluids
  • Self-priming and runs dry
  • Wide range of pump configurations and flows
  • No cups, packing, or seals for low maintenance
  • Will not break up delicate emulsions or create excessive frothing

$6,514.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Series3005
  • Max Flow Rate (GPM)2.8
  • Max Pressure (PSI)150
  • Max Pressure (bar)10.34
  • Max Motor RPM (rpm)39
  • Connections1.25" PVC hose barb
  • Viscosity, Max (cP)100000
  • Motor hp1
  • DescriptionLarge-Hose Peristaltic Pump, Lubed-Cavity, 2.8 GPM, Heavy Duty Natural Rubber, Continuous Duty

Key Features

  • Complete isolation of pumped fluids
  • Self-priming and runs dry
  • Wide range of pump configurations and flows
  • No cups, packing, or seals for low maintenance
  • Will not break up delicate emulsions or create excessive frothing
  • Maximum flow rate 2.8 GPM
  • Gear ratio is 43:1 1 hp

More About this Item

The versatile VECTOR peristaltic pump series gives you pumping options you can’t get from standard positive displacement or centrifugal industrial pumps. The VECTOR pump is designed
to handle the high-viscosity fluids commonly found in industrial processing. Whether these fluids are pasty, pulpy or just plain thick, the VECTOR peristaltic pump can reliably start, stop, and continuously pump such fluids at a wide range of pressures and flows. These pumps are ideal for abrasive fluids, dyes, thick fluids, solids up 2.5 inches, shear-sensitive fluids, stringy material and corrosive fluids.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat